Shop All Hex Head Cap Screws
Ilc
3/8"-16 Hex Head Cap Screw, 1 in L
Mfr # SCREW-3/8-16X1-CAP-HEX-CP FOR ELECTRIC TXT FLEET
Zoro # G503072433
product price: $17.69
/ea
$17.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
External Hex Drive
- System of Measurement Inch
- Thread Size 3/8"-16
- Fastener Length 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # SCREW-3/8-16X1-CAP-HEX-CP FOR ELECTRIC TXT FLEET
- Zoro # G503072433
- Country of Origin China
- Category Hex Head Cap Screws
Dimensions
Thread Size | 3/8"-16 |
Fastener Length | 1 in |
Details
System of Measurement | Inch |
Drive | External Hex |
Item | Hex Head Cap Screw |
Description
Replacement for Ezgo / Cushman / Textron Screw-3/8-16x1-cap-hex-cp FOR Electric TXT Fleet 2016 Golf Cart
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Split Lock Washer, For Screw Size 7/8 in Steel, Plain Finish, 25 PK (LWHIS087HVYUSA-025BX)
- FASCOMP Hex Standoff, 1/4"-20 Thrd Sz, 3/4 in L, Steel Zinc Plated, 1/2" Hex W (FC4677-2520-S-12)
- G.L. HUYETT Clevis Pin 1-1/4 x 9 MCS PL (CLP-1250-9000)
- DISCO Zinc Plated Stl Body Shims 1/8" Thick 1/2" Slot PK25 (6020PK25)
- ILC M8 Hex Head Cap Screw, 16 mm L (HEX HEAD BOLT / SCREW, 8MM X 16MM FOR ELECTRIC TX)
- ZORO SELECT Not Graded, M6-1.00 Hex Head Cap Screw, Plain Stainless Steel, 100 mm L, 25 PK (M51000.060.0100)
- ZORO SELECT Grade 5, 1"-8 Hex Head Cap Screw, Black Oxide Steel, 3 in L, 5 PK (U01000.100.0300)
- ZORO SELECT Grade 5, 3/8"-16 Hex Head Cap Screw, Black Oxide Steel, 1-1/4 in L, 50 PK (U01000.037.0125)
- PRIME-LINE Hex Head Cap Screw 3/8in-16 X 1-1/2in Nylon 10PK (9097923)
- ZORO SELECT Grade 5, 1-1/4"-7 Hex Head Cap Screw, Zinc Plated Steel, 7 in L (U01200.125.0700)
- ZORO SELECT Grade 8, 5/16"-24 Hex Head Cap Screw, Zinc Yellow Steel, 1/2 in L, 100 PK (N04360.031.0050)
- Ilc Hex Head Cap Screws