Shop All Hex Head Cap Screws
Ilc
1/4"-20 Hex Head Cap Screw, 3/4 in L
Mfr # HEX SCREW 1/4-20 X 3/4` FOR GAS TXT FREEDOM 2014
Zoro # G203072412
$15.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
External Hex Drive
- System of Measurement Inch
- Thread Size 1/4"-20
- Fastener Length 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ilc
- MFR # HEX SCREW 1/4-20 X 3/4` FOR GAS TXT FREEDOM 2014
- Zoro # G203072412
- Country of Origin China
- Category Hex Head Cap Screws
Dimensions
Thread Size | 1/4"-20 |
Fastener Length | 3/4 in |
Details
System of Measurement | Inch |
Drive | External Hex |
Item | Hex Head Cap Screw |
Description
Replacement for Ezgo / Cushman / Textron HEX Screw 1/4-20 X 3/4 Inches FOR GAS TXT Freedom 2014 Golf Cart
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Coupling Nut, M6-1.00, 18-8 Stainless Steel, Not Graded, 21 mm Lg, 2 PK (933403)
- VAST Spring Nut, #10-24, 316 Stainless Steel, 100 PK (V200 10-24S2-100)
- MIDWEST FASTENER Sheet Metal Screw, #4 x 3/8 in, 18-8 Stainless Steel Pan Head Phillips Drive, 100 PK (54848)
- ZORO SELECT Grade 5, 1/2"-13 Hex Head Cap Screw, Black Oxide Steel, 1 in L, 25 PK (U01000.050.0100)
- ILC M8 Hex Head Cap Screw, 16 mm L (HEX HEAD BOLT / SCREW, 8MM X 16MM FOR ELECTRIC TX)
- ILC 3/8"-16 Hex Head Cap Screw, 1 in L (SCREW-3/8-16X1-CAP-HEX-CP FOR ELECTRIC TXT FLEET)
- ILC 3/8"-16 Hex Head Cap Screw, 1 in L (SCREW-3/8-16X1-CAP-HEX-CP FOR GAS TXT FREEDOM 201)
- ZORO SELECT Grade 5, 5/8"-11 Hex Head Cap Screw, Zinc Plated Steel, 6 in L, 5 PK (N01200.062.0600)
- MIDWEST FASTENER 5/8"-11 Hex Head Cap Screw, Hot Dipped Galvanized Steel, 2 in L, 15 PK (53485)
- ZORO SELECT Grade 8, 1"-8 Hex Head Cap Screw, Zinc Yellow Steel, 4 in L, 5 PK (N04104.100.0400)
- SEACHOICE 1/2"-13 Hex Head Cap Screw, Plain 316 Stainless Steel, 3 in L (1653)
- Ilc Hex Head Cap Screws