Shop All Hex Head Cap Screws
Ilc
1/4"-20 Hex Head Cap Screw, 3/4 in L
Mfr # HEX SCREW 1/4-20 X 3/4` FOR GAS TXT 2+2 2016 GOLF
Zoro # G403072373
product price: $15.39
/ea
$15.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
External Hex Drive
- System of Measurement Inch
- Thread Size 1/4"-20
- Fastener Length 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # HEX SCREW 1/4-20 X 3/4` FOR GAS TXT 2+2 2016 GOLF
- Zoro # G403072373
- Country of Origin China
- Category Hex Head Cap Screws
Dimensions
Thread Size | 1/4"-20 |
Fastener Length | 3/4 in |
Details
System of Measurement | Inch |
Drive | External Hex |
Item | Hex Head Cap Screw |
Description
Replacement for Ezgo / Cushman / Textron HEX Screw 1/4-20 X 3/4 Inches FOR GAS TXT 2+2 2016 Golf Cart
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Machine Key Machine Key, Square End, Stainless Steel, 1 in L, 3/16 in Sq, 6 PK (36403)
- ZORO SELECT Thread Cutting Screw, 5/16"-18 x 3/4 in, Black Phosphate Steel Flat Head Torx Drive, 2000 PK (3112FTFB)
- ZORO SELECT Low Crown Cap Nut, 1/4"-20, Stainless Steel, 0.338 in H, 500 PK (14NC188)
- BIG HORN Wood Screw, #8, 2-1/2 in, Stainless Steel Washer Head Square Drive (12613)
- ILC M8 Hex Head Cap Screw, 16 mm L (HEX HEAD BOLT / SCREW, 8MM X 16MM FOR ELECTRIC TX)
- ZORO SELECT Class 10.9, M10-1.50 Hex Head Cap Screw, Zinc Yellow Steel, 30 mm L, 100 PK (M04114.100.0030)
- PRIME-LINE Hex Head Cap Screw, Class 10.9 Metric M6-1.0 X 16MM Zinc Plated Steel 25PK (9114197)
- FOREVERBOLT Not Graded, 1/4"-20 Hex Head Cap Screw, NL-19 316 Stainless Steel, 1 in L, 25 PK (FB3HEXB14201P25)
- FOREVERBOLT Not Graded, 5/8"-11 Hex Head Cap Screw, NL-19 18-8 Stainless Steel, 4 in L, 5 PK (FBHEXB58114P5)
- MIDWEST FASTENER 3/8"-16 Hex Head Cap Screw, Zinc Plated Steel, 2 in L, 10 PK (63342)
- ZORO SELECT Grade 8, 3/8"-16 Hex Head Cap Screw, Zinc Yellow Steel, 3 in L, 25 PK (U04104.037.0300)
- Ilc Hex Head Cap Screws