Shop All Hex Head Cap Screws
Ilc
1/4"-20 Hex Head Cap Screw, 3/4 in L
Mfr # HEX SCREW 1/4-20 X 3/4` FOR ELECTRIC TXT 2+2 2016
Zoro # G003072407
$15.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
External Hex Drive
- System of Measurement Inch
- Thread Size 1/4"-20
- Fastener Length 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ilc
- MFR # HEX SCREW 1/4-20 X 3/4` FOR ELECTRIC TXT 2+2 2016
- Zoro # G003072407
- Country of Origin China
- Category Hex Head Cap Screws
Dimensions
Thread Size | 1/4"-20 |
Fastener Length | 3/4 in |
Details
System of Measurement | Inch |
Drive | External Hex |
Item | Hex Head Cap Screw |
Description
Replacement for Ezgo / Cushman / Textron HEX Screw 1/4-20 X 3/4 Inches FOR Electric TXT 2+2 2016 Golf Cart
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIME-LINE Socket Set Screw #6-32 X 1/4in Black Oxide Coated Steel 25PK (9182343)
- MIDWEST FASTENER 1/4"-20 x 4 in Phillips Pan Machine Screw, Plain Stainless Steel, 6 PK (37744)
- ZORO SELECT Wood Screw, #6, 3/4 in, Plain 18-8 Stainless Steel Flat Head Slotted Drive, 100 PK (115028-PG)
- CROSBY Oval Eye Nut, 1-1/4" Thread Size, 1-1/4 in Thread Lg, Steel, Hot Dipped Galvanized (1090633)
- ILC 3/8"-16 Hex Head Cap Screw, 1 in L (SCREW-3/8-16X1-CAP-HEX-CP FOR GAS TXT FREEDOM 201)
- ILC 3/8"-16 Hex Head Cap Screw, 1 in L (SCREW-3/8-16X1-CAP-HEX-CP FOR ELECTRIC TXT FLEET)
- ILC M8 Hex Head Cap Screw, 16 mm L (HEX HEAD BOLT / SCREW, 8MM X 16MM FOR ELECTRIC TX)
- MIDWEST FASTENER Grade 8, 7/16"-14 Hex Head Cap Screw, Zinc Yellow Steel, 8 in L, 10 PK (51614)
- ZORO SELECT Class 10.9, M8-1.25 Hex Head Cap Screw, Zinc Yellow Steel, 50 mm L, 100 PK (M04104.080.0050)
- ZORO SELECT Grade 8, 1/2"-13 Hex Head Cap Screw, Black Oxide Steel, 1-3/4 in L, 25 PK (U04100.050.0175)
- ZORO SELECT Grade 8, 5/8"-11 Hex Head Cap Screw, Zinc Yellow Steel, 3 in L, 5 PK (U04104.062.0300)
- Ilc Hex Head Cap Screws