Shop All UL Class Fuses
Ilb Gold
UL Class Fuse, Fast-Acting, 4A, 250V AC, 4 PK
Mfr # 4.0A 250V FAST-ACTING 1-1/4X1/4-INCH
Zoro # G609083876
product price: $23.75
/pk 4, $5.94/ea
$23.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Speed Fast-Acting
- Amps 4A
- AC Voltage Rating 250V AC
- DC Voltage Rating Not Rated
- Length 1-1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilb Gold
- MFR # 4.0A 250V FAST-ACTING 1-1/4X1/4-INCH
- Zoro # G609083876
- Country of Origin China
- Category UL Class Fuses
Dimensions
Length | 1-1/4 in |
Diameter | 1/4 in |
Details
Speed | Fast-Acting |
Amps | 4A |
AC Voltage Rating | 250V AC |
DC Voltage Rating | Not Rated |
Item | UL Class Fuse |
Brand | ILB GOLD |
Description
Replacement For Radio Shack 4.0A 250V Fast-Acting 1-1/4X1/4-Inch 4 Pack
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELECTRIDUCT Heat Shrink Tubing 3:1- 3/8" x 25FT- Blue (HS3-0375-25-BL)
- SHRINK-KON Shrink Tubing, 0.35in ID, Black, 6in, PK25 (HS16-12L)
- ICM CONTROLS 175B 18-240 Vac Bypass (ICM175B)
- SQUARE D Lug Kit, 150A, 600V AC (CU150HD)
- EATON BUSSMANN UL Class Fuse, RK1 Class, LPS-RK-SP Series, Time-Delay, 3.50A, 600V AC, Non-Indicating (LPS-RK-3-1/2SP)
- EATON BUSSMANN UL Class Fuse, T Class, JJN Series, Fast-Acting, 80A, 300V AC, Non-Indicating (JJN-80)
- EATON BUSSMANN UL Class Fuse, AGC Series, Fast-Acting, 2.5A, 250V AC, Non-Indicating, 5 PK (BP/AGC-2-1/2-RP)
- EATON BUSSMANN UL Class CC Fuse, Time Delay, 4A, LP-CC Series, 600V AC, 150V DC, 1 1/2 in L x 13/32 in dia (LP-CC-4)
- EATON BUSSMANN UL Class Fuse, RK5 Class, FRS-R Series, Time-Delay, 6.25A, 600V AC, Non-Indicating (FRS-R-6-1/4)
- LITTELFUSE UL Class Fuse, J Class, JTD Series, Time-Delay, 175A, 600V AC, Non-Indicating (JTD175)
- EATON BUSSMANN UL Class Fuse, J Class, DFJ Series, Fast-Acting, 10A, 600V AC, Non-Indicating (DFJ-10)
- Ilb Gold UL Class Fuses