Shop All UL Class Fuses
Ilb Gold
UL Class Fuse, Fast-Acting, 3A, 250V AC, 10 PK
Mfr # 3.0A 250V 5X20MM FAST-ACTING GLASS
Zoro # G009083650
product price: $57.55
/pk 10, $5.76/ea
$57.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Speed Fast-Acting
- Amps 3A
- AC Voltage Rating 250V AC
- DC Voltage Rating Not Rated
- Body Material Glass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilb Gold
- MFR # 3.0A 250V 5X20MM FAST-ACTING GLASS
- Zoro # G009083650
- Country of Origin China
- Category UL Class Fuses
Dimensions
Length | 20 mm |
Diameter | 5 mm |
Details
Speed | Fast-Acting |
Amps | 3A |
AC Voltage Rating | 250V AC |
DC Voltage Rating | Not Rated |
Body Material | Glass |
Item | UL Class Fuse |
Brand | ILB GOLD |
Description
Replacement For Radio Shack 3.0A 250V 5X20Mm Fast-Acting Glass 10 Pack
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWER FIRST 100 ft. 10/3 Lighted Extension Cord SJTW (1XUP9)
- WIEGMANN Back Panel, NOVAL Accessory, 14 Gang, Carbon Steel (HW-MP1614CSWW)
- KLEIN TOOLS Nylon Tie Tensioning Tool with Auto Cutoff (86571)
- FESTO Mounting Kit SMBR-20 (SMBR-20)
- EATON BUSSMANN UL Class Fuse, RK5 Class, FRS-R Series, Time-Delay, 0.15A, 600V AC, Non-Indicating (FRS-R-15/100)
- EATON BUSSMANN UL Class Fuse, Class RK5 Class, FRN-R Series, Time-Delay, 15A, 250V AC, Non-Indicating (FRN-R-15)
- LITTELFUSE UL Class Fuse, RK5 Class, FLSR Series, Time-Delay, 12A, 600V AC, Non-Indicating (FLSR012)
- LITTELFUSE UL Class Fuse, CC Class, CCMR Series, Time-Delay, 5A, 600V AC, Non-Indicating (CCMR005)
- MERSEN Semiconductor Fuse, A70QS Series, Fast-Acting, 50A, 700V AC, Non-Indicating (A70QS50-4)
- MERSEN Fuse, RK5 Class, TRS-RID Series, Time Delay, 50A, 600V AC, Indicating (TRS50RID)
- MERSEN Fuse, RK5 Class, TR-R Series, Time Delay, 1/2A, 250V AC, Nonindicating (TR1/2R)
- Ilb Gold Fuses