Shop All UL Class Fuses
Ilb Gold
UL Class Fuse, Fast-Acting, 2A, 250V AC, 10 PK
Mfr # 2.0A 250V FAST-ACTING 1-1/4X1/4-INCH
Zoro # G109081679
product price: $55.69
/pk 10, $5.57/ea
$55.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Speed Fast-Acting
- Amps 2A
- AC Voltage Rating 250V AC
- DC Voltage Rating Not Rated
- Length 1-1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilb Gold
- MFR # 2.0A 250V FAST-ACTING 1-1/4X1/4-INCH
- Zoro # G109081679
- Country of Origin China
- Category UL Class Fuses
Dimensions
Length | 1-1/4 in |
Diameter | 1/4 in |
Details
Speed | Fast-Acting |
Amps | 2A |
AC Voltage Rating | 250V AC |
DC Voltage Rating | Not Rated |
Item | UL Class Fuse |
Brand | ILB GOLD |
Description
Replacement For Radio Shack 2.0A 250V Fast-Acting 1-1/4X1/4-Inch 10 Pack
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUICKCABLE Heavy Duty Auto Cable Tie Tool, 18-50lb. (502901-001)
- TEMPCO Temp Controller, Analog, J, 90-264V (TEC57401)
- SCHNEIDER ELECTRIC Push Button operator, 30 mm, No Cap (9001KR8)
- DAYTON General Purpose Relay, 12V AC Coil Volts, Octal, 8 Pin, DPDT (1EGY2)
- LITTELFUSE UL Class Fuse, aR Class, L50Q Series, Very Fast Acting, 40A, 500V AC, Non-Indicating (L50QS040.T)
- EATON BUSSMANN UL Class Fuse, RK5 Class, FRN-R-ID Series, Time-Delay, 15A, 250V AC, Indicating (FRN-R-15ID)
- MERSEN Semiconductor Fuse, A60X Series, Fast-Acting, 200A, 600V AC, Non-Indicating (A60X200-4)
- MERSEN Fuse, RK5 Class, TR-R Series, Time Delay, 1-6/10A, 250V AC, Nonindicating (TR1-6/10R)
- MERSEN Semiconductor Fuse, A60Q Series, Fast-Acting, 6A, 600V AC, Non-Indicating (A60Q6-2)
- EATON BUSSMANN UL Class Fuse, RK5 Class, FRN-R Series, Time-Delay, 7.50A, 250V AC, Non-Indicating (FRN-R-7-1/2)
- MERSEN Fuse, J Class, AJT Series, Time Delay, 1A, 600V AC, Indicating (AJT1N)
- Ilb Gold Fuses