Shop All UL Class Fuses
Ilb Gold
UL Class Fuse, Fast-Acting, 2.5A, 250V AC, 4 PK
Mfr # 2.5A 250V FAST-ACTING 1-1/4X1/4-INCH
Zoro # G909081718
product price: $19.99
/pk 4, $5.00/ea
$19.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Speed Fast-Acting
- Amps 2.5A
- AC Voltage Rating 250V AC
- DC Voltage Rating Not Rated
- Length 1-1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilb Gold
- MFR # 2.5A 250V FAST-ACTING 1-1/4X1/4-INCH
- Zoro # G909081718
- Country of Origin China
- Category UL Class Fuses
Dimensions
Length | 1-1/4 in |
Diameter | 1/4 in |
Details
Speed | Fast-Acting |
Amps | 2.5A |
AC Voltage Rating | 250V AC |
DC Voltage Rating | Not Rated |
Item | UL Class Fuse |
Brand | ILB GOLD |
Description
Replacement For Radio Shack 2.5A 250V Fast-Acting 1-1/4X1/4-Inch 4 Pack
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Glass Fuse, AGX Series, Fast-Acting, 1A, 250V AC, 10kA at 125V AC, 35A at 250V AC, 5 PK (AGX-1)
- REMINGTON INDUSTRIES 28 AWG Gauge Solid Hook Up Wire, 1000 ft Length, Yellow, 0.0126" Diameter, UL1007, 300 Volts (28UL1007SLDYEL1000)
- NVENT HOFFMAN Lay-In NEMA Type 1 Hinged Cover Wireway (F44G60)
- POWER FIRST Power Cord, 5-15P, SJT, 10 ft., Blk, 10A, 14/3 (1TNC7)
- MERSEN UL Class Fuse, RK5 Class, TR-RID Series, Time-Delay, 200A, 250V AC, Indicating (TR200RID)
- LITTELFUSE UL Class Fuse, RK5 Class, FLNR Series, Time-Delay, 60A, 250V AC, Non-Indicating (FLNR060)
- EATON BUSSMANN UL Class Fuse, H Class, NON Series, Fast-Acting, 100A, 250V AC, Non-Indicating (NON-100)
- LITTELFUSE UL Class Fuse, CC Class, KLKR Series, Fast-Acting, 7A, 600V AC, Non-Indicating (KLKR007)
- MERSEN UL Class Fuse, A70QS-22F Series, Fast-Acting, 63A, 700V AC, Indicating (A70QS63-22F)
- MERSEN Fuse, RK1 Class, A2D-R Series, Time Delay, 2-8/10A, 250V AC, Nonindicating (A2D2-8/10R)
- GOULD UL Class Fuse, RK5 Class, Time-Delay, 600A (TRS600R)
- Ilb Gold Fuses