Shop All UL Class Fuses
Ilb Gold
UL Class Fuse, Fast-Acting, 1.6A, 250V AC, 10 PK
Mfr # 1.6A 250V 5X20MM FAST-ACTING GLASS
Zoro # G709075924
product price: $53.99
/pk 10, $5.40/ea
$53.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Speed Fast-Acting
- Amps 1.6A
- AC Voltage Rating 250V AC
- DC Voltage Rating Not Rated
- Body Material Glass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilb Gold
- MFR # 1.6A 250V 5X20MM FAST-ACTING GLASS
- Zoro # G709075924
- Country of Origin China
- Category UL Class Fuses
Dimensions
Length | 20 mm |
Diameter | 5 mm |
Details
Speed | Fast-Acting |
Amps | 1.6A |
AC Voltage Rating | 250V AC |
DC Voltage Rating | Not Rated |
Body Material | Glass |
Item | UL Class Fuse |
Brand | ILB GOLD |
Description
Replacement For Radio Shack 1.6A 250V 5X20Mm Fast-Acting Glass 10 Pack
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Contact Block, 1NC, 30mm (9001KA43)
- PANDUIT Crimpdie, Ct-920/930, 1/0 Awg Cu, #2 Al (CD-920-1/0)
- CARLING TECHNOLOGIES Toggle Switch, SPST, 2 Connections, On/Off, 3/4 hp, 10A @ 250V AC, 15A @ 125V AC (6FA54-73)
- AC WORKS NEMA L14-20P 20A 125/250V 4-Prong Locking Male Plug With UL, C-UL Approval in Black (ASL1420P-BK)
- EATON BUSSMANN UL Class Fuse, CC Class, FNQ-R Series, Time-Delay, 2.25A, 600V AC, Non-Indicating (FNQ-R-2-1/4)
- EATON BUSSMANN UL Class Fuse, G Class, SC Series, Time-Delay, 60A, 480V AC, Non-Indicating (SC-60)
- LITTELFUSE UL Class Fuse, RK1 Class, LLSRK Series, Time-Delay, 80A, 600V AC, Non-Indicating (LSRK080)
- MIDWEST FASTENER UL Class Fuse, MDL Series, Time-Delay, 2.1A, 250V AC, 5 PK (67263)
- MERSEN CC Class, Time-Delay, 1.125A, 600V AC, Non-Indicating (ATDR1-1/8)
- LITTELFUSE UL Class Fuse, T Class, JLLS Series, Fast-Acting, 125A, 600V AC, Non-Indicating (JLLS125)
- EATON BUSSMANN UL Class Fuse, L Class, KLU Series, Time-Delay, 1200A, 600V AC, Non-Indicating (KLU-1200)
- Ilb Gold UL Class Fuses