Shop All UL Class Fuses
Ilb Gold
UL Class Fuse, Fast-Acting, 10A, 250V AC, 10 PK
Mfr # 10A 250V FAST-ACTING 1-1/4X1/4-INCH
Zoro # G009076157
product price: $57.55
/pk 10, $5.76/ea
$57.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Speed Fast-Acting
- Amps 10A
- AC Voltage Rating 250V AC
- DC Voltage Rating Not Rated
- Length 1-1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilb Gold
- MFR # 10A 250V FAST-ACTING 1-1/4X1/4-INCH
- Zoro # G009076157
- Country of Origin China
- Category UL Class Fuses
Dimensions
Length | 1-1/4 in |
Diameter | 1/4 in |
Details
Speed | Fast-Acting |
Amps | 10A |
AC Voltage Rating | 250V AC |
DC Voltage Rating | Not Rated |
Item | UL Class Fuse |
Brand | ILB GOLD |
Description
Replacement For Radio Shack 10A 250V Fast-Acting 1-1/4X1/4-Inch 10 Pack
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMKE Cord Grip, ISO, M32, .812-.938, Mesh (RSM-32315-E)
- HUBBELL WIRING DEVICE-KELLEMS Electrical Box, 19 cu in, Outlet Box, 2 Gang, Thermoplastic Elastomer, Rectangular (HBL3090F)
- LEGRAND Receptacle, Straight Blade, 15A, NEMA 5-15R (885TRBK)
- HUBBELL WIRING DEVICE-KELLEMS CableTrak(R), Length, 1Ft, Width, 1.03In (HCT101141)
- LITTELFUSE UL Class Fuse, J Class, JLS Series, Fast-Acting, 50A, 600V AC, Non-Indicating (JLS050)
- MERSEN Fuse, L Class, A4BY Series, Time Delay, 800 A, 600V AC, Nonindicating (A4BY800)
- EATON BUSSMANN UL Class Fuse, CC Class, KTK-R Series, Fast-Acting, 0.1A, 600V AC, Non-Indicating (KTK-R-1/10)
- EATON BUSSMANN UL Class Fuse, CC Class, KTK-R Series, Fast-Acting, 7A, 600V AC, Non-Indicating (KTK-R-7)
- MERSEN Fuse, RK1 Class, A6D-R Series, Time Delay, 1-1/8A, 600V AC, Nonindicating (A6D1-1/8R)
- LITTELFUSE UL Class Fuse, L Class, KLPC Series, Time-Delay, 601A, 600V AC, Non-Indicating (KLPC601.X)
- EATON BUSSMANN UL Class Fuse, K5 Class, NON Series, Fast-Acting, 3A, 250V AC, Non-Indicating (NON-3)
- Ilb Gold UL Class Fuses