Shop All Specialty Fuses
Ilb Gold
Medium-Voltage Fuse, 4A, Cylindrical, 4 PK
Mfr # 4.0-AMP 250V 1-1/4X1/4-INCH SLOW-BLOW
Zoro # G509083853
product price: $27.15
/pk 4, $6.79/ea
$27.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Amps 4A
- DC Voltage Rating Not Rated
- Body Style Cylindrical
- Diameter 1/4 in
- Length 1-1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilb Gold
- MFR # 4.0-AMP 250V 1-1/4X1/4-INCH SLOW-BLOW
- Zoro # G509083853
- Country of Origin China
- Category Specialty Fuses
Dimensions
Diameter | 1/4 in |
Length | 1-1/4 in |
Details
Item | Medium-Voltage Fuse |
Amps | 4A |
DC Voltage Rating | Not Rated |
Body Style | Cylindrical |
Description
Replacement For Radio Shack 4.0-Amp 250V 1-1/4X1/4-Inch Slow-Blow 4 Pack
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MELTRIC 714P0S22 HANDLE w/CLAMP & BUSHING (714P0S22)
- MIDWEST ELECTRIC GD Disc, 3P Fusible Typ3R 240V, 100A (MGF323NR)
- PANDUIT Wire Duct, Wide Slot, Gray, 1.26 W x 1.5 D (G1X1.5LG6-A)
- SCHNEIDER ELECTRIC Ovrload Relay, 17 to 24A, 3P, Class 20,690V (LRD22L)
- EATON BUSSMANN Forklift Limiter Fuse, ACK Series, 200A, Time-Delay, Not Rated, Bolt-On (ACK-200)
- EATON BUSSMANN Semiconductor Fuse, FWJ Series, 80A, Fast-Acting, 1000V AC, Bolt-On (FWJ-80A)
- EATON BUSSMANN Cartridge Fuse, NON Series, 50A, Fast-Acting, 250V AC, Cylindrical (BP/NON-50)
- MERSEN Automotive Fuse, A70P Series, 40A, Very Fast Acting, 700V AC, Blade (A70P40-4)
- EATON BUSSMANN Semiconductor Fuse, FWP Series, 15A, Fast-Acting, 700V AC, Bolt-On (FWP-15B)
- EATON BUSSMANN Semiconductor Fuse, FWP-B Series, 70A, Fast-Acting, 700V AC, Bolt-On (FWP-70B)
- EATON BUSSMANN Semiconductor Fuse, FWP-A Series, 125A, Fast-Acting, 700V AC, Bolt-On (FWP-125A)
- Ilb Gold Fuses