Shop All Glass Fuses
Ilb Gold
Glass Fuse, Slow Blow, 3A, 250V AC, 4 PK
Mfr # 3A 250V 5X20MM SLOW-BLOW GLASS FUSE
Zoro # G808840492
product price: $28.55
/pk 4, $7.14/ea
$28.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Speed Slow Blow
- AC Voltage Rating 250V AC
- Body Style Cylindrical
- Diameter 5 mm
- Length 20 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilb Gold
- MFR # 3A 250V 5X20MM SLOW-BLOW GLASS FUSE
- Zoro # G808840492
- Country of Origin China
- Category Glass Fuses
Dimensions
Diameter | 5 mm |
Length | 20 mm |
Details
Speed | Slow Blow |
Amps | 3A |
AC Voltage Rating | 250V AC |
Body Style | Cylindrical |
Body Material | Glass |
DC Voltage Rating | Not Rated |
Item | Glass Fuse |
Description
Replacement For Radio Shack 3A 250V 5X20Mm Slow-Blow Glass Fuse 4 Pack
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Twist On Wire Connector, 22-8 AWG, PK25000 (T/R+, Super Tan)
- KLEIN TOOLS Pass-Thru™ Modular Data Plug, CAT5E, 50-Pack (VDV826-702)
- LEMO LBP 3B COLLET 11.0 D TYPE (FGG3B711DN)
- 3M Shrink Tubing, 3.0in ID, Black, 12in, PK10 (ITCSN-3000-12"-BLACK-10 PCS)
- MERSEN Fuse, GDL Series, Time Delay, 25A, 32VAC, 300A at 32VAC, 5 PK (GDL25)
- EATON BUSSMANN Glass Fuse, AGC Series, Fast-Acting, 0.15A, 250V AC, 10kA at 125V AC, 35A at 250V AC, 5 PK (AGC-15/100-R)
- EATON BUSSMANN Glass Fuse, GDC Series, Time-Delay, 315mA, 250V AC, 35A at 250V AC, 5 PK (GDC-315MA)
- EATON BUSSMANN Glass Fuse, GDB Series, Fast-Acting, 630mA, 250V AC, 35A at 250V AC, 5 PK (GDB-630MA)
- MERSEN Glass Fuse, GGC Series, Fast-Acting, 3A, 250V AC, 10kA at 125V AC, 200A at 250V AC, 5 PK (GGC3)
- EATON BUSSMANN Glass Fuse, GMC Series, Time-Delay, 1.60A, 250V AC, 100kA at 250V AC, 10kkA at 125V AC, 5 PK (GMC-1.6-R)
- MERSEN Fuse, GDL Series, Time Delay, 1/16A, 250VAC, 35A at 250VAC, 10kA at 125VAC, 5 PK (GDL1/16)
- Ilb Gold Glass Fuses