Shop All Ceramic Fuses
Ilb Gold
Ceramic Fuse, 15A, 250V AC, 4 PK
Mfr # 15A 250V CERAMIC FUSE (4-PACK)
Zoro # G608839863
product price: $28.55
/pk 4, $7.14/ea
$28.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- AC Voltage Rating 250V AC
- Body Style Cylindrical
- Body Material Ceramic
- DC Voltage Rating Not Rated
- Brand ILB GOLD
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilb Gold
- MFR # 15A 250V CERAMIC FUSE (4-PACK)
- Zoro # G608839863
- Country of Origin China
- Category Ceramic Fuses
Details
Amps | 15A |
AC Voltage Rating | 250V AC |
Body Style | Cylindrical |
Body Material | Ceramic |
DC Voltage Rating | Not Rated |
Item | Ceramic Fuse |
Brand | ILB GOLD |
Description
Replacement For Radio Shack 15A 250V Ceramic Fuse 4-Pack 4 Pack
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMINGTON INDUSTRIES 18 AWG Ga GPT Marine Strnd Hook Up Wire 10-Color Kit, 100FT Lngth Each, 0.0403" Dia, UL1426, 60V (18STRUL1426KIT10COLOR100)
- WIEGMANN Replacement Cover, Rectangular, Steel, Surface Cover (SC1010G)
- EATON IEC Magnetic Contactor, 3 Poles, 24 V AC, 50 A, Reversing: No (XTCE050D00T)
- CALBOND Conduit, 2 x 10 ft. PVC GRC Coated (PV2010CT00)
- MIDWEST FASTENER Ceramic Fuse, MDA Series, Time-Delay, 15A, 250V AC, 5 PK (67248)
- MIDWEST FASTENER Ceramic Fuse, MDA Series, Time-Delay, 20A, 250V AC, 5 PK (67251)
- EATON BUSSMANN Ceramic Fuse, S501 Series, Fast-Acting, 6.3A, 250V AC, 1.5kA at 250V AC, 5 PK (S501-6.3-R)
- EATON BUSSMANN Ceramic Fuse, GDA Series, Fast-Acting, 2.5A, 250V AC, 1.5kA at 250V AC, 5 PK (GDA-2.5A)
- EATON BUSSMANN Ceramic Fuse, GDA Series, Fast-Acting, 1A, 250V AC, 1.5kA at 250V AC, 5 PK (GDA-1A)
- UEI Ceramic Fuse, 10A, 600V AC (AF125)
- EATON BUSSMANN Ceramic Fuse, ABC Series, Fast-Acting, 1.5A, 250V AC, 5 PK (ABC-1-1/2-R)
- Ilb Gold Ceramic Fuses