Shop All Automotive Fuses
Ilb Gold
Automotive Fuse, Not Rated, 2 PK
Mfr # MINI-BLADE AUTOMOTIVE FUSE (15-PACK)
Zoro # G108865850
product price: $19.55
/pk 2, $9.78/ea
$19.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- AC Voltage Rating Not Rated
- Body Style Mini Blade
- DC Voltage Rating Not Rated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilb Gold
- MFR # MINI-BLADE AUTOMOTIVE FUSE (15-PACK)
- Zoro # G108865850
- Country of Origin China
- Category Automotive Fuses
Details
AC Voltage Rating | Not Rated |
Body Style | Mini Blade |
Item | Automotive Fuse |
DC Voltage Rating | Not Rated |
Description
Replacement For Radio Shack Mini-Blade Automotive Fuse 15-Pack 2 Pack
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCOTCH Male Disconnect, Yellow, 12 to 10 AWG, PK50 (MVU10-250DMX)
- SQUARE D Neutral Assembly Insulated Groundable (SN225KA)
- FAITH Self-Test 20A TR GFCI Outlet Receptacle, White, PK 3 (GLS-20ATR-WH-03)
- ERICSON KIT 1075-AR FIELD REPL w/NUTS (1075-ARKIT)
- LUMAPRO Electronic Flasher, Alternating, EF3012A (2FNE3)
- ZORO SELECT Power Relay, SPST, 70A, 12VDC (5ZMU5)
- GROTE Electronic Dome Switch (44240)
- QUICKCABLE Automotive Fuse, ATC Series, 10A, 32V DC, 25 PK (509127-025)
- BLUE SEA SYSTEMS Blue Sea 5240 7.5A ATO/ATC Fuse (5240)
- LITTELFUSE Automotive Fuse, ATO Series, 3A, 32V DC (L24-ATO3BP)
- EATON BUSSMANN Automotive Fuse, ATM Series, 20A, 32V DC, Non-Indicating, 5 PK (BP/ATM-20-RP)
- Ilb Gold Automotive Fuses