Shop All Automotive Fuses
Ilb Gold
Automotive Fuse, 30A, 12/24V DC, 2 PK
Mfr # 30-AMP 12/24VOLT DC MINI BLADE IN-LINE
Zoro # G109083727
product price: $18.79
/pk 2, $9.40/ea
$18.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- AC Voltage Rating Not Rated
- Amps 30A
- Body Style Mini Blade
- DC Voltage Rating 12/24V DC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilb Gold
- MFR # 30-AMP 12/24VOLT DC MINI BLADE IN-LINE
- Zoro # G109083727
- Country of Origin China
- Category Automotive Fuses
Details
AC Voltage Rating | Not Rated |
Amps | 30A |
Item | Automotive Fuse |
Body Style | Mini Blade |
DC Voltage Rating | 12/24V DC |
Description
Replacement for RADIO SHACK 30-AMP 12/24VOLT DC MINI BLADE IN-LINE 2 Pack
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT CADDY EZ-Riser Beam Clamp Strap, 3/8 or 1/2 IN Rod, 10 In (035RS1000EG)
- POWER FIRST 25 ft. 10/3 3-Outlet Extension Cord SJTOW (4GAD4)
- LEVITON GFCI Receptacle, 20A, 125Vac, 5-20R, Brown (GFTR2)
- STEELMAN 30-Foot Retractable Cord Reel with Triple Tap and 13A Inline Circuit Breaker (98483)
- EATON BUSSMANN Automotive Fuse, ATM Series, 4A, 32V DC, Non-Indicating (ATM-4)
- BUYERS PRODUCTS 8 Function Programmable Pre-Wired Switch Panel For Lightbar Operation (6391209)
- EATON BUSSMANN Automotive Fuse, ATC Series, 40A, 32V DC, Non-Indicating (ATC-40)
- OTC Disconnect Tool Toc Line 1/2" (307-569)
- EATON BUSSMANN Automotive Fuse, ATC Series, 15A, 32V DC, Non-Indicating (157653)
- EATON BUSSMANN Automotive Fuse, ATC Series, 25A, 32V DC, Non-Indicating, 5 PK (BP/ATC-25-RP)
- EATON BUSSMANN Automotive Flasher, 12V, Silver (NO.550)
- Ilb Gold Automotive Fuses