Shop All Flexible Magnets
Ikonik
Magnetic Strip, 50 ft. L, 1" W
Mfr # 81322102061
Zoro # G2887600
$60.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nonmagnetic Side Indoor/Outdoor Adhesive
- Max. Pull 8 lb
- Length 50 ft
- Width 1 in
- Thickness 0.03 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ikonik
- MFR # 81322102061
- Zoro # G2887600
- Country of Origin United States
- Category Flexible Magnets
Dimensions
Length | 50 ft |
Width | 1 in |
Details
Item | Magnetic Strip |
Nonmagnetic Side | Indoor/Outdoor Adhesive |
Max. Pull | 8 lb |
Thickness | 0.03 in |
Material | Ethylene-Vinyl Acetate |
Features | Easy Cutting, Flexible |
Stability Temp. | 0 Degrees to 120 Degrees F |
Description
Magnetic Strip, Nonmagnetic Side Indoor/Outdoor Adhesive, Max. Pull 8 lb, Length 50 ft, Width 1 in, Thickness 0.03 in, Features Easy Cutting, Flexible, Ethylene-Vinyl Acetate, Stability Temp. 0 Degrees to 120 Degrees F
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EKENA MILLWORK Pitch Athens Architectural Grade PVC Gable Pediment, 36"W x 12"H x 1"P (8/12) (GPP036X012X100ATH)
- FALCON Manual Hydraulic Falcon 8200 Series Door Operators Door Operator Standard Duty Aluminum (8242-REG AL)
- ZORO SELECT O-Ring, Buna N, Dash 031, 1-3/4, 1.879, PK25 (U38801.006.0175)
- ZORO SELECT Carpet Tile, 19-11/16in. L, Brown, PK20 (31HL75)
- ZORO SELECT Magnetic Strip, 100 ft. L, 1 In W (10E826)
- MASTER MAGNETICS Mag. Strip, 24 In L, 12 In W, PK6 (08505)
- PARTNERS BRAND Magnetic Tape, 2" x 33', Black, 1/Case (LH136)
- ZORO SELECT Magnetic Sheet, 10 ft. L, 24-3/8 In W, Max. Pull: 145 lb (10E812)
- ZORO SELECT Magnetic Strip, 100 ft. L, 1 In W (2VAJ3)
- ZORO SELECT Magnetic Strip, 100 ft. L, 1/2 In W, Max. Pull: 6 lb (6YA19)
- MAG-MATE Flexible Magnet Material w/Adhesive 3/4 (MRA030X0075X100)
- Ikonik Flexible Magnets