Shop All Flexible Magnets
This Product is Discontinued
Ikonik
Magnetic Strip, 25 ft. L, 1" W (Discontinued)
Mfr # 81322102060
Zoro # G2887591
This Product is Discontinued
Key Features
- Nonmagnetic Side Indoor/Outdoor Adhesive
- Max. Pull 8 lb
- Length 25 ft
- Width 1 in
- Thickness 0.03 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ikonik
- MFR # 81322102060
- Zoro # G2887591
- Country of Origin United States
- Category Flexible Magnets
Dimensions
Length | 25 ft |
Width | 1 in |
Details
Item | Magnetic Strip |
Nonmagnetic Side | Indoor/Outdoor Adhesive |
Max. Pull | 8 lb |
Thickness | 0.03 in |
Material | Ethylene-Vinyl Acetate |
Features | Easy Cutting, Flexible |
Stability Temp. | 0 Degrees to 120 Degrees F |
Description
Magnetic Strip, Nonmagnetic Side Indoor/Outdoor Adhesive, Max. Pull 8 lb, Length 25 ft, Width 1 in, Thickness 0.03 in, Features Easy Cutting, Flexible, Ethylene-Vinyl Acetate, Stability Temp. 0 Degrees to 120 Degrees F
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.