Shop All Thrust Washers
Iko
Thrust Bearing, Washer, #AS80105
Mfr # AS80105
Zoro # G808359031
product price: $10.99
/ea
$10.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Dia. (mm) 80
- Outside Dia. (mm) 105
- Thickness (mm) 1
- Construction Material Carbon Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Iko
- MFR # AS80105
- Zoro # G808359031
- UPC # 4549557000188
- Country of Origin Japan
- Category Thrust Washers
Dimensions
Inside Dia. (mm) | 80 |
Outside Dia. (mm) | 105 |
Details
Thickness (mm) | 1 |
Construction Material | Carbon Steel |
Item | Thrust Washer |
Description
Thrust for Thrust Roller Bearing
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMC Guided Cylinder, 16mm Bore, 100mm Stroke (MGPL16-100AZ)
- SUPER LUBE 30 lb Pail White (92030)
- TSUBAKI Chain Link, Single Strand, #40, PK5 (40 OL)
- BUYERS PRODUCTS 1/2 Inch NPTF 3-Port High Pressure Ball Valve (HBV3W050)
- IKO Thrust Bearing, Outer ring, #GS2542 (GS2542)
- IKO Thrust Bearing, Washer, #AS4060 (AS4060)
- IKO Thrust Bearing, Inner ring, #WS2542 (WS2542)
- IKO Thrust Bearing, Outer ring, #GS1226 (GS1226)
- IKO Thrust Bearing, Washer, #AS1528 (AS1528)
- IKO Thrust Bearing, Washer, #AS5070 (AS5070)
- TRITAN Thrust Washer, dia. 0.500in, 0.10in. Thick (TRC815)
- Iko Thrust Washers