Shop All Thrust Washers
Iko
Thrust Bearing, Washer, #AS7095
Mfr # AS7095
Zoro # G308359012
$7.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Dia. (mm) 70
- Outside Dia. (mm) 95
- Thickness (mm) 1
- Construction Material Carbon Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Iko
- MFR # AS7095
- Zoro # G308359012
- UPC # 4549557000164
- Country of Origin Japan
- Category Thrust Washers
Dimensions
Inside Dia. (mm) | 70 |
Outside Dia. (mm) | 95 |
Details
Thickness (mm) | 1 |
Construction Material | Carbon Steel |
Item | Thrust Washer |
Description
Thrust for Thrust Roller Bearing
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMC Inline Solid PNP Tie Rod, 3 Wire, 0.5m (D-F5P)
- DAYTON A64 V-Belt, 66" Outside Length, 1/2" Top Width, 1 Ribs (3X625)
- INA Thrust Washer, Inside Dia. 1.75 In (TWD2840)
- GILMOUR Hose Coupling Male (01M)
- IKO Thrust Bearing, Outer ring, #GS90120 (GS90120)
- IKO Thrust Bearing, Washer, #AS1528 (AS1528)
- IKO Thrust Bearing, Washer, #AS3047 (AS3047)
- IKO Thrust Bearing, Inner ring, #WS2542 (WS2542)
- IKO Thrust Bearing, Washer, #AS5070 (AS5070)
- IKO Thrust Bearing, Outer ring, #GS2542 (GS2542)
- TRITAN Thrust Washer, dia. 2.000in, 0.03in. Thick (TRA3244)
- Iko Thrust Bearings