Shop All Thrust Washers
Iko
Thrust Bearing, Washer, #AS6085
Mfr # AS6085
Zoro # G608358920
product price: $5.39
/ea
Sold in multiples of 2 for $10.78
$10.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Dia. (mm) 60
- Outside Dia. (mm) 85
- Thickness (mm) 1
- Construction Material Carbon Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Iko
- MFR # AS6085
- Zoro # G608358920
- UPC # 4549557000140
- Country of Origin Japan
- Category Thrust Washers
Dimensions
Inside Dia. (mm) | 60 |
Outside Dia. (mm) | 85 |
Details
Thickness (mm) | 1 |
Construction Material | Carbon Steel |
Item | Thrust Washer |
Description
Thrust for Thrust Roller Bearing
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKF SKF 6022/C3, Single Row Ball Bearings (6022/C3)
- D&D Timing Belt, 14M, 85 x 1778mm PL, T127 (1778-14M-85)
- TSUBAKI Single Strand Sprocket, 40 Chain Size, 1/2 Bore Dia., 12 # of Teeth (40B12F-1/2)
- SUPER LUBE Multi-Purpose Grease, Bellow, 450mL, NLGI1 (41580/1)
- IKO Thrust Bearing, Outer ring, #GS1226 (GS1226)
- IKO Thrust Bearing, Washer, #AS3047 (AS3047)
- IKO Thrust Bearing, Washer, #AS5070 (AS5070)
- IKO Thrust Bearing, Outer ring, #GS2542 (GS2542)
- IKO Thrust Bearing, Washer, #AS4060 (AS4060)
- IKO Thrust Bearing, Washer, #AS1528 (AS1528)
- INA Thrust Washer, Inside Dia. 0.750 In (TWB1220-HLA)
- Iko Thrust Bearings