Shop All Thrust Washers
Iko
Thrust Bearing, Washer, #AS3047
Mfr # AS3047
Zoro # G908358897
product price: $1.85
/ea
Sold in multiples of 4 for $7.40
$7.40
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Dia. (mm) 30
- Outside Dia. (mm) 47
- Thickness (mm) 1
- Construction Material Carbon Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Iko
- MFR # AS3047
- Zoro # G908358897
- UPC # 4549557000089
- Country of Origin Japan
- Category Thrust Washers
Dimensions
Inside Dia. (mm) | 30 |
Outside Dia. (mm) | 47 |
Details
Thickness (mm) | 1 |
Construction Material | Carbon Steel |
Item | Thrust Washer |
Description
Thrust for Thrust Roller Bearing
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILTON High Pressure FRL Regulator, 3/8" NPT (1114-8)
- DYNABRADE Lock (40029)
- IKO Shell Needle Roller Bearing (BA2416Z OG)
- BROWNING Neoprene L Section Gearbelt (240L050)
- IKO Thrust Bearing, Outer ring, #GS1226 (GS1226)
- IKO Thrust Bearing, Washer, #AS5070 (AS5070)
- IKO Thrust Bearing, Washer, #AS1528 (AS1528)
- IKO Thrust Bearing, Outer ring, #GS90120 (GS90120)
- IKO Thrust Bearing, Inner ring, #WS2542 (WS2542)
- IKO Thrust Bearing, Outer ring, #GS2542 (GS2542)
- TRITAN Thrust Washer, dia. 0.750in, 0.13in. Thick (TRD1220)
- Iko Thrust Washers