Shop All Thrust Washers
Iko
Thrust Bearing, Washer, #AS2035
Mfr # AS2035
Zoro # G308358879
product price: $1.49
/ea
Sold in multiples of 5 for $7.45
$7.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Dia. (mm) 20
- Outside Dia. (mm) 35
- Thickness (mm) 1
- Construction Material Carbon Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Iko
- MFR # AS2035
- Zoro # G308358879
- UPC # 4549557000065
- Country of Origin Japan
- Category Thrust Washers
Dimensions
Inside Dia. (mm) | 20 |
Outside Dia. (mm) | 35 |
Details
Thickness (mm) | 1 |
Construction Material | Carbon Steel |
Item | Thrust Washer |
Description
Thrust for Thrust Roller Bearing
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAIN FILTER Hydraulic Filter, replaces PARKER 932664Q, Pressure Line, 10 micron, Outside-In (MF0059806)
- SANI-LAV Washdown Hose, Pipe Size 1-1/8", 300" L (H253)
- AZTEC LIFTING HARDWARE Cold Shut 5 /16 Repair Link ZP (CCS516)
- CARLISLE 870J6 Vee-Rib Belt (870J6)
- IKO Thrust Bearing, Washer, #AS5070 (AS5070)
- IKO Thrust Bearing, Inner ring, #WS2542 (WS2542)
- IKO Thrust Bearing, Washer, #AS1528 (AS1528)
- IKO Thrust Bearing, Outer ring, #GS1226 (GS1226)
- IKO Thrust Bearing, Outer ring, #GS2542 (GS2542)
- IKO Thrust Bearing, Outer ring, #GS90120 (GS90120)
- BUNTING BEARINGS Thrust Washer, 1.250" I.D., 2.000" O.D. (EBTW203202)
- Iko Thrust Bearings