Shop All Thrust Washers
Iko
Thrust Bearing, Washer, #AS1528
Mfr # AS1528
Zoro # G508358846
product price: $1.39
/ea
Sold in multiples of 5 for $6.95
$6.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Dia. (mm) 15
- Outside Dia. (mm) 28
- Thickness (mm) 1
- Construction Material Carbon Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Iko
- MFR # AS1528
- Zoro # G508358846
- UPC # 4549557000027
- Country of Origin Japan
- Category Thrust Washers
Dimensions
Inside Dia. (mm) | 15 |
Outside Dia. (mm) | 28 |
Details
Thickness (mm) | 1 |
Construction Material | Carbon Steel |
Item | Thrust Washer |
Description
Thrust for Thrust Roller Bearing
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Colorflow Flow Control Valve, Steel, 1/2-14, 15 GPM (F800S)
- FESTO Compact Cylinder AEVU-25-20-A-P-A (AEVU-25-20-A-P-A)
- DAYTON Shaft Collar, Set Screw, 1Pc, 1/2 In, St, PK3 (2X568)
- FESTO Rotary Push-In Fitting QSR-3/8-8 (QSR-3/8-8)
- IKO Thrust Bearing, Inner ring, #WS2542 (WS2542)
- IKO Thrust Bearing, Outer ring, #GS90120 (GS90120)
- IKO Thrust Bearing, Washer, #AS4060 (AS4060)
- IKO Thrust Bearing, Outer ring, #GS2542 (GS2542)
- IKO Thrust Bearing, Washer, #AS5070 (AS5070)
- IKO Thrust Bearing, Washer, #AS3047 (AS3047)
- INA Thrust Washer, Inside Dia. 1.500 In (TWB2435)
- Iko Thrust Bearings