Shop All Thrust Washers
Iko
Thrust Bearing, Washer, #AS1024
Mfr # AS1024
Zoro # G808359062
product price: $1.29
/ea
Sold in multiples of 5 for $6.45
$6.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Dia. (mm) 10
- Outside Dia. (mm) 24
- Thickness (mm) 1
- Construction Material Carbon Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Iko
- MFR # AS1024
- Zoro # G808359062
- UPC # 4549557000003
- Country of Origin Japan
- Category Thrust Washers
Dimensions
Inside Dia. (mm) | 10 |
Outside Dia. (mm) | 24 |
Details
Thickness (mm) | 1 |
Construction Material | Carbon Steel |
Item | Thrust Washer |
Description
Thrust for Thrust Roller Bearing
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DDS Shaft Seal, SC, 45mm ID, Nitrile Rubber (459010SC)
- D&D 45" Outside Length, 1 4/7" Top Width, 4 Ribs (4/3VX450)
- CONTINENTAL CONTITECH Gearbelt Pulley, H/QT, 71.3mm Pitch dia. (W-28S-H)
- NANO Sterile depth filter, 304 stainless stee (E105SD)
- IKO Thrust Bearing, Washer, #AS5070 (AS5070)
- IKO Thrust Bearing, Washer, #AS4060 (AS4060)
- IKO Thrust Bearing, Washer, #AS1528 (AS1528)
- IKO Thrust Bearing, Inner ring, #WS2542 (WS2542)
- IKO Thrust Bearing, Washer, #AS3047 (AS3047)
- IKO Thrust Bearing, Outer ring, #GS90120 (GS90120)
- KOYO Roller Thrust Brng Washer, 1 3/8in Bore (TRB-2233)
- Iko Thrust Washers