Shop All Thrust Washers
Iko
Thrust Bearing, Washer, #AS100135
Mfr # AS100135
Zoro # G908359016
product price: $20.35
/ea
$20.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Dia. (mm) 100
- Outside Dia. (mm) 135
- Thickness (mm) 1
- Construction Material Carbon Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Iko
- MFR # AS100135
- Zoro # G908359016
- UPC # 4549557000218
- Country of Origin Japan
- Category Thrust Washers
Dimensions
Inside Dia. (mm) | 100 |
Outside Dia. (mm) | 135 |
Details
Thickness (mm) | 1 |
Construction Material | Carbon Steel |
Item | Thrust Washer |
Description
Thrust for Thrust Roller Bearing
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RULAND Coupling, Bellows Clamp, Bore 12x12 mm (MBC33-12-12-A)
- EATON Replacement Starter for 7.5HP 230V 3-Phase Air Compressor (5101-753230E)
- B B MANUFACTURING 60-3M09-6A6, Timing Pulley (60-3M09-6A6)
- FESTO Solenoid Valve MEH-5/2-1/8-P-B (MEH-5/2-1/8-P-B)
- IKO Thrust Bearing, Outer ring, #GS90120 (GS90120)
- IKO Thrust Bearing, Inner ring, #WS2542 (WS2542)
- IKO Thrust Bearing, Washer, #AS3047 (AS3047)
- IKO Thrust Bearing, Outer ring, #GS1226 (GS1226)
- IKO Thrust Bearing, Washer, #AS4060 (AS4060)
- IKO Thrust Bearing, Washer, #AS5070 (AS5070)
- INA Thrust Washer, Inside Dia. 2.50 In (TWA4052-HLA)
- Iko Thrust Bearings