Shop All Needle Thrust Bearings
Iko
Thrust Bearing, Thrust Roller Bearing, #AZK8512512
Mfr # AZK8512512
Zoro # G708358868
product price: $222.99
/ea
Free Shipping & Returns
$222.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Thrust Roller
- Bore Dia. (mm) 85
- Max. RPM 3000 (Oil); 750 (Grease)
- Height (mm) 12
- Material Copper or Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Iko
- MFR # AZK8512512
- Zoro # G708358868
- UPC # 4549557000553
- Country of Origin Japan
- Category Needle Thrust Bearings
Dimensions
Bore Dia. (mm) | 85 |
Height (mm) | 12 |
Dimension d2 (mm) | 125 |
Details
Type | Thrust Roller |
Max. RPM | 3000 (Oil); 750 (Grease) |
Material | Copper or Brass |
Dynamic Load Capacity (N) | 145,000 |
Static Load Capacity (N) | 513,000 |
Description
Thrust Roller Bearing, Metric
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MTD Belt-V A Sec X 90 (954-05027B)
- TRITAN Pillow Block Bearing, Ball, 1-7/16" Bore (UCP207-23)
- BESTORQ Aftermarket John Deere 1445 (Belt, Deck 72" S/N < 060000) Riding Lawn Mower Replacement Belt, C169 (C169)
- EATON AEROQUIP Adpt, MORB-FNPSM, 7/16-20, 1/4-18, Strt (2066-4-4S)
- IKO Thrust Bearing, Thrust Needle Roller Bearing, #NTB2542 (NTB2542)
- IKO Thrust Bearing, Thrust Needle Roller Bearing, #NTB1024 (NTB1024)
- INA Needle Thrust Roller Bearing, Bore 35mm (AXK3552)
- TORRINGTON Nrb Thrust Bearing Assy, Heavy Duty (AXK5070)
- INA Needle Thrust Bearing, Bore.625 In (TC1018/0-5-HLA)
- INA Needle Thrust Roller Bearing, Bore 30mm (AXK3047-A/0-10)
- KOYO Needle Roll Thrust Brg, 3244, 2in Bore (NTA-3244)
- Iko Thrust Bearings