Shop All Needle Thrust Bearings
Iko
Thrust Bearing, Thrust Roller Bearing, #AZK8011511
Mfr # AZK8011511
Zoro # G508358891
product price: $213.99
/ea
Free Shipping & Returns
$213.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Thrust Roller
- Bore Dia. (mm) 80
- Max. RPM 3000 (Oil); 750 (Grease)
- Dimension d2 (mm) 115
- Dynamic Load Capacity (N) 122,000
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Iko
- MFR # AZK8011511
- Zoro # G508358891
- UPC # 4549557000522
- Country of Origin Japan
- Category Needle Thrust Bearings
Dimensions
Bore Dia. (mm) | 80 |
Dimension d2 (mm) | 115 |
Height (mm) | 11 |
Details
Type | Thrust Roller |
Max. RPM | 3000 (Oil); 750 (Grease) |
Dynamic Load Capacity (N) | 122,000 |
Material | Copper or Brass |
Static Load Capacity (N) | 427,000 |
Description
Thrust Roller Bearing, Metric
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REELCRAFT Hose Reel 3/8X50Ft Air/Water With Hose (7650 ELP)
- D&D 1337mm Outside Length, 9 2/3mm Top Width, 1 Ribs (SPZ1337)
- B B MANUFACTURING Finished Bore 1 Groove V-Belt Pulley 4.75 inch OD (1VP50x1)
- PROTECTIONPRO 20000 Port Outdr Mist System (PR30573)
- IKO Thrust Bearing, Thrust Needle Roller Bearing, #NTB2542 (NTB2542)
- IKO Thrust Bearing, Thrust Needle Roller Bearing, #NTB1024 (NTB1024)
- INA Needle Thrust Bearing, Bore 2.500 In (TC4052/0-5-HLA)
- INA Needle Thrust Bearing, Bore.875 In (TC1423/0-5-HLA)
- INA Thust Needle Roller Brg/Access Thrust-needle cages (AXK1226)
- TRITAN Needle Thrust BRG, Bore 1.000in, 10600 rpm (NTA1625)
- INA Needle Thrust Bearing, Bore.750 In (TC1220/0-5-HLA)
- Iko Thrust Bearings