Shop All Needle Thrust Bearings
Iko
Thrust Bearing, Thrust Roller Bearing, #AZK8010575
Mfr # AZK8010575
Zoro # G208358863
product price: $159.99
/ea
Free Shipping & Returns
$159.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Thrust Roller
- Bore Dia. (mm) 80
- Max. RPM 3000 (Oil); 750 (Grease)
- Material Copper or Brass
- Static Load Capacity (N) 292,000
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Iko
- MFR # AZK8010575
- Zoro # G208358863
- UPC # 4549557000515
- Country of Origin Japan
- Category Needle Thrust Bearings
Dimensions
Bore Dia. (mm) | 80 |
Dimension d2 (mm) | 105 |
Height (mm) | 7.5 |
Details
Type | Thrust Roller |
Max. RPM | 3000 (Oil); 750 (Grease) |
Material | Copper or Brass |
Static Load Capacity (N) | 292,000 |
Dynamic Load Capacity (N) | 74,500 |
Description
Thrust Roller Bearing, Metric
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OREGON Replacement Belt, Premium, Comet 203591, 3/4 in X 29-1/8 in (15-333)
- TRITAN Finished Bore with Keyway & SS Bore Roller Chain Sprocket, 80 Chain Size, 12 # of Teeth (80BS12H X 1 5/8)
- DAYTON Coupling, Rigid Steel (3ZN46)
- LUBRIPLATE Synthetic grease for high speed bearings - SYN GR-132, 40 CARTRIDGES, 40PK (L0336-098)
- IKO Thrust Bearing, Thrust Needle Roller Bearing, #NTB1024 (NTB1024)
- IKO Thrust Bearing, Thrust Needle Roller Bearing, #NTB2542 (NTB2542)
- INA Needle Thrust Bearing, Bore.625 In (TC1018/0-5-HLA)
- INA Needle Thrust Bearing, Bore.250 In (TC411/0-5-HLA)
- KOYO Needle Roll Thrust Brg, 3648, 2 1/4in Bore (NTA-3648)
- TRITAN Needle Thrust BRG, Bore 0.500in, 18300 rpm (NTA815)
- INA Needle Thrust Roller Bearing, Bore 8mm (AXK0821-TV/0-10)
- Iko Needle Thrust Bearings