Shop All Needle Thrust Bearings
Iko
Thrust Bearing, Thrust Roller Bearing, #AZK55786
Mfr # AZK55786
Zoro # G708358905
Free Shipping & Returns
$106.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Thrust Roller
- Bore Dia. (mm) 55
- Max. RPM 4500 (Oil); 1125 (Grease)
- Dynamic Load Capacity (N) 51,700
- Material Copper or Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Iko
- MFR # AZK55786
- Zoro # G708358905
- UPC # 4549557000393
- Country of Origin Japan
- Category Needle Thrust Bearings
Dimensions
Bore Dia. (mm) | 55 |
Height (mm) | 6 |
Dimension d2 (mm) | 78 |
Details
Type | Thrust Roller |
Max. RPM | 4500 (Oil); 1125 (Grease) |
Dynamic Load Capacity (N) | 51,700 |
Material | Copper or Brass |
Static Load Capacity (N) | 192,000 |
Description
Thrust Roller Bearing, Metric
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NTN Tapered Roller Bearing Assy., 4T-32008X (32008X)
- DIXON Coupler, Brass, 1/4 MNPT, 1/4 Body (2DM2-B)
- FESTO Retro-Reflective Sensor SOEG-RSP-M12-PS-S-2L (SOEG-RSP-M12-PS-S-2L)
- FESTO Push-In Connector QS-10-8 (QS-10-8)
- IKO Thrust Bearing, Thrust Needle Roller Bearing, #NTB1024 (NTB1024)
- IKO Thrust Bearing, Thrust Needle Roller Bearing, #NTB2542 (NTB2542)
- NTN NTN AXK1101, Thrust Needle Roller And Cage Assembly Type Axk 12 Mm Id X 26 Mm Od X 2 Mm W (AXK1101)
- INA Needle Thrust Bearing, Bore 1 In (TC1625/0-5-HLA)
- ROLLWAY BEARING Thrust Cylindrical Roller Bearing – Caged Roller- Self-Aligning, AT-730 (AT730)
- TRITAN Needle Thrust BRG, Bore 4.125in., 3100 rpm (NTA6681)
- TRITAN Needle Thrust BRG, Bore 0.312in, 23200 rpm (NTA512)
- Iko Needle Thrust Bearings