Shop All Needle Thrust Bearings
Iko
Thrust Bearing, Thrust Roller Bearing, #AZK50706
Mfr # AZK50706
Zoro # G208359075
product price: $85.55
/ea
Free Shipping & Returns
$85.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Thrust Roller
- Bore Dia. (mm) 50
- Max. RPM 5000 (Oil); 1250 (Grease)
- Static Load Capacity (N) 148,000
- Material Copper or Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Iko
- MFR # AZK50706
- Zoro # G208359075
- UPC # 4549557000379
- Country of Origin Japan
- Category Needle Thrust Bearings
Dimensions
Bore Dia. (mm) | 50 |
Dimension d2 (mm) | 70 |
Height (mm) | 6 |
Details
Type | Thrust Roller |
Max. RPM | 5000 (Oil); 1250 (Grease) |
Static Load Capacity (N) | 148,000 |
Material | Copper or Brass |
Dynamic Load Capacity (N) | 43,300 |
Description
Thrust Roller Bearing, Metric
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NANO SEPURA Maintenance Kit, For Mfr. No. SEP120ST (SEP120MRK)
- BUYERS PRODUCTS 3/4 Inch NPT Dual Flow Hydraulic Spreader Valve Only 10-30 GPM (HV1030)
- BETA 1 FILTERS Air Filter replacement filter for 2023400852 / QUINCY (B1AF0005210)
- NUMATICS Speed Control Kit, Mark 3 Series Valves (239-469)
- IKO Thrust Bearing, Thrust Needle Roller Bearing, #NTB2542 (NTB2542)
- IKO Thrust Bearing, Thrust Needle Roller Bearing, #NTB1024 (NTB1024)
- TRITAN Needle Thrust BRG, Bore 2.125in., 5600 rpm (NTA3446)
- INA Needle Thrust Bearing, Bore 2 In (TC3244/0-5-HLA)
- TRITAN Needle Thrust BRG, Bore 0.562in, 17400 rpm (NTA916)
- SKF Thrust Ball 51Xxx, 52Xxx, 53Xxx; Deep Groove Ball Bearings (51260F)
- KOYO Needle Roll Thrust Brg, 3648, 2 1/4in Bore (NTA-3648)
- Iko Thrust Bearings