Shop All Needle Thrust Bearings
Iko
Thrust Bearing, Thrust Roller Bearing, #AZK45656
Mfr # AZK45656
Zoro # G108359045
product price: $78.25
/ea
Free Shipping & Returns
$78.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Thrust Roller
- Bore Dia. (mm) 45
- Max. RPM 5500 (Oil); 1375 (Grease)
- Material Copper or Brass
- Static Load Capacity (N) 133,000
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Iko
- MFR # AZK45656
- Zoro # G108359045
- UPC # 4549557000355
- Country of Origin Japan
- Category Needle Thrust Bearings
Dimensions
Bore Dia. (mm) | 45 |
Height (mm) | 6 |
Dimension d2 (mm) | 65 |
Details
Type | Thrust Roller |
Max. RPM | 5500 (Oil); 1375 (Grease) |
Material | Copper or Brass |
Static Load Capacity (N) | 133,000 |
Dynamic Load Capacity (N) | 40,800 |
Description
Thrust Roller Bearing, Metric
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Keyed Shaft, 1/4"x1/8", Carbon Steel (ZSHK-1000-24000-104SU)
- BRENNAN INDUSTRIES Adapter 1-1/4" Male O-Ring Boss X 1-1/4" Male Pipe, Straight (6401-20-20-O)
- CAMPBELL HAUSFELD Filter Housing Cover With Element (VH901700AV)
- B B MANUFACTURING 20T5-PS160A, Timing Pulley Stock, Aluminum (20T5-PS160A)
- IKO Thrust Bearing, Thrust Needle Roller Bearing, #NTB2542 (NTB2542)
- IKO Thrust Bearing, Thrust Needle Roller Bearing, #NTB1024 (NTB1024)
- INA Needle Thrust Bearing, Bore 2.500 In (TC4052/0-5-HLA)
- FAG BEARINGS Thrust Ball Seating Ring Uxxx, Thrust Ball Bearings (U222)
- INA Needle Thrust Bearing, Bore.375 In (TC613/0-5-HLA)
- INA Needle Thrust Bearing, Bore.500 In (TC815)
- TRITAN Needle Thrust BRG, Bore 0.750in, 13500 rpm (NTA1220)
- Iko Needle Thrust Bearings