Shop All Needle Thrust Bearings
Iko
Thrust Bearing, Thrust Roller Bearing, #AZK40689
Mfr # AZK40689
Zoro # G908359023
product price: $98.19
/ea
Free Shipping & Returns
$98.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Thrust Roller
- Bore Dia. (mm) 40
- Max. RPM 5500 (Oil); 1375 (Grease)
- Height (mm) 9
- Static Load Capacity (N) 195,000
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Iko
- MFR # AZK40689
- Zoro # G908359023
- UPC # 4549557000348
- Country of Origin Japan
- Category Needle Thrust Bearings
Dimensions
Bore Dia. (mm) | 40 |
Height (mm) | 9 |
Dimension d2 (mm) | 68 |
Details
Type | Thrust Roller |
Max. RPM | 5500 (Oil); 1375 (Grease) |
Static Load Capacity (N) | 195,000 |
Dynamic Load Capacity (N) | 68,700 |
Material | Copper or Brass |
Description
Thrust Roller Bearing, Metric
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Hydraulic Quick Connect Hose Coupling, Brass Body, Ball Lock, 1"-11-1/2 Thread Size, 60 Series (BH8-61)
- INGERSOLL-RAND Torque Arm, Bench Mount, 20 Nm (QTA020)
- B B MANUFACTURING Hx1-3/16, Split Taper Bushing, C45 Steel, Black Oxide, (Hx1-3/16)
- SPEEDAIRE Air Cylinder, 2 in Bore, 2 in Stroke, Round Body Double Acting (6DAA0)
- IKO Thrust Bearing, Thrust Needle Roller Bearing, #NTB2542 (NTB2542)
- IKO Thrust Bearing, Thrust Needle Roller Bearing, #NTB1024 (NTB1024)
- TRITAN Needle Thrust BRG, Bore 1.500in., 7300 rpm (NTA2435)
- TRITAN Needle Thrust BRG, Bore 4.125in., 3100 rpm (NTA6681)
- NTN NTN AXK1116, Thrust Needle Roller And Cage Assembly Type Axk 80 Mm Id X 105 Mm Od X 4 Mm W (AXK1116)
- FAG BEARINGS Thrust Ball Seating Ring Uxxx, Thrust Ball Bearings (U222)
- KOYO Needle Roll Thrust Brg, 1828, 1 1/8in Bore (NTA-1828)
- Iko Needle Thrust Bearings