Shop All Needle Thrust Bearings
Iko
Thrust Bearing, Thrust Roller Bearing, #AZK40606
Mfr # AZK40606
Zoro # G308358978
$68.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Thrust Roller
- Bore Dia. (mm) 40
- Max. RPM 6000 (Oil); 1500 (Grease)
- Dimension d2 (mm) 60
- Static Load Capacity (N) 133,000
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Iko
- MFR # AZK40606
- Zoro # G308358978
- UPC # 4549557000331
- Country of Origin Japan
- Category Needle Thrust Bearings
Dimensions
Bore Dia. (mm) | 40 |
Dimension d2 (mm) | 60 |
Height (mm) | 6 |
Details
Type | Thrust Roller |
Max. RPM | 6000 (Oil); 1500 (Grease) |
Static Load Capacity (N) | 133,000 |
Material | Copper or Brass |
Dynamic Load Capacity (N) | 41,700 |
Description
Thrust Roller Bearing, Metric
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES 1092 mm Outside Length, 36 mm Top Width, 2 Ribs (2/B40)
- RULAND Shaft Collar, Clamp, 1Pc, 28mm, Steel (MCL-28-F)
- MI-T-M Industrial-UL listed electric motor (AM1-PE15-20M)
- NSK NSK-6202ZZ, 6200 Series Single Row Deep Groove Ball Bearing, 6202ZZ (6202ZZ)
- IKO Thrust Bearing, Thrust Needle Roller Bearing, #NTB2542 (NTB2542)
- IKO Thrust Bearing, Thrust Needle Roller Bearing, #NTB1024 (NTB1024)
- TRITAN Needle Thrust BRG, Bore 0.562in, 17400 rpm (NTA916)
- TRITAN Needle Thrust BRG, Bore 0.875in, 11600 rpm (NTA1423)
- INA Needle Thrust Roller Bearing, Bore 20mm (AXK2035)
- SKF Needle Brgs, #AXK4565 (AXK4565)
- KOYO Needle Roll Thrust Brg, 3648, 2 1/4in Bore (NTA-3648)
- Iko Thrust Bearings