Shop All Needle Thrust Bearings
Iko
Thrust Bearing, Thrust Roller Bearing, #AZK356275
Mfr # AZK356275
Zoro # G208359051
product price: $86.85
/ea
Free Shipping & Returns
$86.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Thrust Roller
- Bore Dia. (mm) 35
- Max. RPM 6500 (Oil); 1625 (Grease)
- Static Load Capacity (N) 135,000
- Height (mm) 7.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Iko
- MFR # AZK356275
- Zoro # G208359051
- UPC # 4549557000324
- Country of Origin Japan
- Category Needle Thrust Bearings
Dimensions
Bore Dia. (mm) | 35 |
Height (mm) | 7.5 |
Dimension d2 (mm) | 62 |
Details
Type | Thrust Roller |
Max. RPM | 6500 (Oil); 1625 (Grease) |
Static Load Capacity (N) | 135,000 |
Dynamic Load Capacity (N) | 47,900 |
Material | Copper or Brass |
Description
Thrust Roller Bearing, Metric
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- B B MANUFACTURING 1050-5M-15, Timing Belt, Neoprene, Fiberglass (1050-5M-15)
- TIMKEN Radial Bearing, Open, 70mm Bore (214K)
- TAP MAGIC All Purpose Cleaner Degreaser, 20 oz. (90019CTC)
- SCHNEIDER ELECTRIC Variable Frequency Drive, 15 HP, 400-480V, Altivar 212 AC Drive (ATV212HD11N4)
- IKO Thrust Bearing, Thrust Needle Roller Bearing, #NTB1024 (NTB1024)
- IKO Thrust Bearing, Thrust Needle Roller Bearing, #NTB2542 (NTB2542)
- KOYO Needle Roll Thrust Brg, 1423, 7/8in Bore (NTA-1423)
- KOYO Needle Roll Thrust Brg, 2840, 1 3/4in Bore (NTA-2840)
- INA Needle Thrust Roller Bearing, Bore 45mm (AXK4565/0-5-HLA)
- INA Needle Thrust Bearing, Bore.375 In (TC613/0-5-HLA)
- TRITAN Needle Thrust BRG, Bore 2.125in., 5600 rpm (NTA3446)
- Iko Needle Thrust Bearings