Shop All Needle Thrust Bearings
Iko
Thrust Bearing, Thrust Roller Bearing, #AZK35525
Mfr # AZK35525
Zoro # G808359055
product price: $63.45
/ea
$63.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Thrust Roller
- Bore Dia. (mm) 35
- Max. RPM 7000 (Oil); 1750 (Grease)
- Height (mm) 5
- Dimension d2 (mm) 52
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Iko
- MFR # AZK35525
- Zoro # G808359055
- UPC # 4549557000317
- Country of Origin Japan
- Category Needle Thrust Bearings
Dimensions
Bore Dia. (mm) | 35 |
Height (mm) | 5 |
Dimension d2 (mm) | 52 |
Details
Type | Thrust Roller |
Max. RPM | 7000 (Oil); 1750 (Grease) |
Dynamic Load Capacity (N) | 29,100 |
Static Load Capacity (N) | 91,100 |
Material | Copper or Brass |
Description
Thrust Roller Bearing, Metric
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAIN FILTER Hydraulic Filter, replaces REXROTH R928005846, Return Line, 10 micron, Outside-In (MF0578659)
- RULAND SHAFT COLLAR QUICK CLAMPING (LVO-MCL-30-F)
- ZORO SELECT BX103 Cogged V-Belt, 1 Ribs (42W437)
- LOC-LINE Round Nozzle, Black, 5/8", PK50 (69543-BLK)
- IKO Thrust Bearing, Thrust Needle Roller Bearing, #NTB1024 (NTB1024)
- IKO Thrust Bearing, Thrust Needle Roller Bearing, #NTB2542 (NTB2542)
- INA Needle Thrust Bearing, Bore 1.500 In (TC2435/0-5-HLA)
- KOYO Needle Roll Thrust Brg, 916, 9/16in Bore (NTA-916)
- INA Needle Thrust Roller Bearing, Bore 15mm (AXK1528)
- INA Needle Thrust Bearing, Bore 1.750 In (TC2840/0-5-HLA)
- NTN NTN AXK1101, Thrust Needle Roller And Cage Assembly Type Axk 12 Mm Id X 26 Mm Od X 2 Mm W (AXK1101)
- Iko Needle Thrust Bearings