Shop All Needle Thrust Bearings
Iko
Thrust Bearing, Thrust Roller Bearing, #AZK28044030
Mfr # AZK28044030
Zoro # G908359009
Free Shipping & Returns
$13,982.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Thrust Roller
- Bore Dia. (mm) 280
- Max. RPM 800 (Oil); 200 (Grease)
- Dimension d2 (mm) 440
- Dynamic Load Capacity (N) 1,420,000
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Iko
- MFR # AZK28044030
- Zoro # G908359009
- UPC # 4549557000904
- Country of Origin Japan
- Category Needle Thrust Bearings
Dimensions
Bore Dia. (mm) | 280 |
Dimension d2 (mm) | 440 |
Height (mm) | 30 |
Details
Type | Thrust Roller |
Max. RPM | 800 (Oil); 200 (Grease) |
Dynamic Load Capacity (N) | 1,420,000 |
Static Load Capacity (N) | 7,490,000 |
Material | Copper or Brass |
Description
Thrust Roller Bearing, Metric
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUBRIPLATE Syn Lube 46, 4/1 Gal Jugs, Synthetic Pao Fluid For Hydraulic Systems And Air Compressors, Iso-46 (L0971-057)
- MAIN FILTER Hydraulic Filter, replaces WIX R17D10G, Return Line, 10 micron, Inside-Out (MF0063595)
- SMC Seal Kit, Pneumatic Gripper (MHL40-PS)
- SOLO Misting System, Gasoline, Tank 3.2 gal. (466-MASTER)
- IKO Thrust Bearing, Thrust Needle Roller Bearing, #NTB2542 (NTB2542)
- IKO Thrust Bearing, Thrust Needle Roller Bearing, #NTB1024 (NTB1024)
- TRITAN Needle Thrust BRG, Bore 2.750in., 4400 rpm (NTA4458)
- INA Needle Thrust Bearing, Bore 1.500 In (TC2435/0-5-HLA)
- INA Needle Thrust Bearing, Bore 2.500 In (TC4052/0-5-HLA)
- TRITAN Needle Thrust BRG, Bore 0.875in, 11600 rpm (NTA1423)
- INA Needle Thrust Bearing, Bore 1.125 In (TC1828)
- Iko Thrust Bearings