Shop All Needle Thrust Bearings
Iko
Thrust Bearing, Thrust Roller Bearing, #AZK26034025
Mfr # AZK26034025
Zoro # G408358991
product price: $6,000.99
/ea
Free Shipping & Returns
$6,000.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Thrust Roller
- Bore Dia. (mm) 260
- Max. RPM 1000 (Oil); 250 (Grease)
- Static Load Capacity (N) 3,510,000
- Material Copper or Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Iko
- MFR # AZK26034025
- Zoro # G408358991
- UPC # 4549557000881
- Country of Origin Japan
- Category Needle Thrust Bearings
Dimensions
Bore Dia. (mm) | 260 |
Dimension d2 (mm) | 340 |
Height (mm) | 25 |
Details
Type | Thrust Roller |
Max. RPM | 1000 (Oil); 250 (Grease) |
Static Load Capacity (N) | 3,510,000 |
Material | Copper or Brass |
Dynamic Load Capacity (N) | 739,000 |
Description
Thrust Roller Bearing, Metric
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DODGE 1610 X 1 3/8 Keyway Taper Locking Bushing (119225 1610 X1-3/8 IK)
- DAYTON Shaft Collar, Set Screw, 1Pc, 1/2 In, SS (1L636)
- RULAND Coupling, 4 Beam, Bore 3/8x3/8 In (PSR16-6-6-A)
- LUBRIPLATE Synxtreme Fg-2/460, 40 Cartridges, H-1/Food Grade, Calcium Sulphonate Synthetic Nlgi No 2, Multi-Purp (L0320-098)
- IKO Thrust Bearing, Thrust Needle Roller Bearing, #NTB2542 (NTB2542)
- IKO Thrust Bearing, Thrust Needle Roller Bearing, #NTB1024 (NTB1024)
- INA Needle Thrust Roller Bearing, Bore 30mm (AXK3047-A/0-10)
- KOYO Needle Roll Thrust Brg, 1828, 1 1/8in Bore (NTA-1828)
- ROLLWAY BEARING Thrust Cylindrical Roller Bearing – Caged Roller- Self-Aligning, AT-730 (AT730)
- KOYO Needle Roll Thrust Brg, 3648, 2 1/4in Bore (NTA-3648)
- INA Needle Thrust Bearing, Bore.500 In (TC815)
- Iko Needle Thrust Bearings