Shop All Needle Thrust Bearings
Iko
Thrust Bearing, Thrust Roller Bearing, #AZK25425
Mfr # AZK25425
Zoro # G508358907
product price: $51.55
/ea
$51.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Thrust Roller
- Bore Dia. (mm) 25
- Max. RPM 9000 (Oil); 2250 (Grease)
- Material Copper or Brass
- Static Load Capacity (N) 60,700
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Iko
- MFR # AZK25425
- Zoro # G508358907
- UPC # 4549557000287
- Country of Origin Japan
- Category Needle Thrust Bearings
Dimensions
Bore Dia. (mm) | 25 |
Dimension d2 (mm) | 42 |
Height (mm) | 5 |
Details
Type | Thrust Roller |
Max. RPM | 9000 (Oil); 2250 (Grease) |
Material | Copper or Brass |
Static Load Capacity (N) | 60,700 |
Dynamic Load Capacity (N) | 22,700 |
Description
Thrust Roller Bearing, Metric
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLIMAX METAL PRODUCTS C-137-A Set Screw Collar (C-137-A)
- DAYTON 3/B128 Banded V-Belt, 131-3/4" Outside Length, 2" Top Width, 3 Ribs (13V509)
- BROWNING Mounted Cast Iron Four Bolt Flange Ball Bearing - 52100 Steel, Black Oxided Inner - Setscrew Lock (VF4S-216)
- WEATHERHEAD Hose Adapter, 3/8", NPTF, 3/8", NPTF (3750X6)
- IKO Thrust Bearing, Thrust Needle Roller Bearing, #NTB1024 (NTB1024)
- IKO Thrust Bearing, Thrust Needle Roller Bearing, #NTB2542 (NTB2542)
- INA Needle Thrust Roller Bearing, Bore 35mm (AXK3552)
- INA Needle Thrust Roller Bearing, Bore 45mm (AXK4565/0-5-HLA)
- INA Needle Thrust Roller Bearing, Bore 12mm (AXK1226-A/0-10)
- INA Needle Thrust Bearing, Bore.875 In (TC1423/0-5-HLA)
- INA Needle Thrust Bearing, Bore 1.250 In (TC2031/0-5-HLA)
- Iko Needle Thrust Bearings