Shop All Needle Thrust Bearings
Iko
Thrust Bearing, Thrust Roller Bearing, #AZK24031524
Mfr # AZK24031524
Zoro # G708358851
Free Shipping & Returns
$4,306.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Thrust Roller
- Bore Dia. (mm) 240
- Max. RPM 1100 (Oil); 275 (Grease)
- Height (mm) 24
- Static Load Capacity (N) 3,250,000
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Iko
- MFR # AZK24031524
- Zoro # G708358851
- UPC # 4549557000874
- Country of Origin Japan
- Category Needle Thrust Bearings
Dimensions
Bore Dia. (mm) | 240 |
Height (mm) | 24 |
Dimension d2 (mm) | 315 |
Details
Type | Thrust Roller |
Max. RPM | 1100 (Oil); 275 (Grease) |
Static Load Capacity (N) | 3,250,000 |
Material | Copper or Brass |
Dynamic Load Capacity (N) | 695,000 |
Description
Thrust Roller Bearing, Metric
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE Nose Thread Nut, 2 In Bore (JM-14)
- SMC Plug-In Reducer, 1/8 in., TubexPlug-In (KQ2R01-03A)
- PRINCE Pto Pump, Hydraulic (HC-PTO-1A)
- MAIN FILTER Hydraulic Filter, replaces FAI FILTRI F40M60, Return Line, 60 micron, Outside-In (MF0062394)
- IKO Thrust Bearing, Thrust Needle Roller Bearing, #NTB2542 (NTB2542)
- IKO Thrust Bearing, Thrust Needle Roller Bearing, #NTB1024 (NTB1024)
- FAG BEARINGS Thrust Ball Seating Ring Uxxx, Thrust Ball Bearings (U222)
- INA Needle Thrust Bearing, Bore 1 In (TC1625/0-5-HLA)
- INA Needle Thrust Roller Bearing, Bore 8mm (AXK0821-TV/0-10)
- KOYO Needle Roll Thrust Brg, 2435, 1 1/2in Bore (NTA-2435)
- TRITAN Needle Thrust BRG, Bore 1.000in, 10600 rpm (NTA1625)
- Iko Thrust Bearings