Shop All Needle Thrust Bearings
Iko
Thrust Bearing, Thrust Roller Bearing, #AZK22029022
Mfr # AZK22029022
Zoro # G808358829
product price: $3,375.99
/ea
Free Shipping & Returns
$3,375.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Thrust Roller
- Bore Dia. (mm) 220
- Max. RPM 1300 (Oil); 325 (Grease)
- Dynamic Load Capacity (N) 557,000
- Material Copper or Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Iko
- MFR # AZK22029022
- Zoro # G808358829
- UPC # 4549557000867
- Country of Origin Japan
- Category Needle Thrust Bearings
Dimensions
Bore Dia. (mm) | 220 |
Height (mm) | 22 |
Dimension d2 (mm) | 290 |
Details
Type | Thrust Roller |
Max. RPM | 1300 (Oil); 325 (Grease) |
Dynamic Load Capacity (N) | 557,000 |
Material | Copper or Brass |
Static Load Capacity (N) | 2,530,000 |
Description
Thrust Roller Bearing, Metric
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE Spring Return Hose Reel, 1/4 in Hose Dia., 25 ft Length, 300 psi (437J25)
- ZORO SELECT Aeroquip Adpt, MNPT-MJIC, 1/2-14, 3/4-16, Strt (J8-8CBO)
- MILTON Jack Hammer Hose W/Uni Crimp 3/4"X50Ft (1638)
- RENEWABLE LUBRICANTS Oven/Chain Lube, Bio-Extreme HT 68, 5 Gal. (81854)
- IKO Thrust Bearing, Thrust Needle Roller Bearing, #NTB2542 (NTB2542)
- IKO Thrust Bearing, Thrust Needle Roller Bearing, #NTB1024 (NTB1024)
- ROLLWAY BEARING Thrust Cylindrical Roller Bearing – Caged Roller- Self-Aligning, AT-730 (AT730)
- KOYO Needle Roll Thrust Brg, 4860, 3in Bore (NTA-4860)
- INA Needle Thrust Roller Bearing, Bore 40mm (8665484)
- TRITAN Needle Thrust BRG, Bore 0.312in, 23200 rpm (NTA512)
- SKF Thrust Ball 51Xxx, 52Xxx, 53Xxx; Deep Groove Ball Bearings (51260F)
- Iko Needle Thrust Bearings