Shop All Needle Thrust Bearings
Iko
Thrust Bearing, Thrust Roller Bearing, #AZK203545
Mfr # AZK203545
Zoro # G108358888
product price: $47.55
/ea
$47.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Thrust Roller
- Bore Dia. (mm) 20
- Max. RPM 11,000 (Oil); 2750 (Grease)
- Height (mm) 4.5
- Material Copper or Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Iko
- MFR # AZK203545
- Zoro # G108358888
- UPC # 4549557000270
- Country of Origin Japan
- Category Needle Thrust Bearings
Dimensions
Bore Dia. (mm) | 20 |
Height (mm) | 4.5 |
Dimension d2 (mm) | 35 |
Details
Type | Thrust Roller |
Max. RPM | 11,000 (Oil); 2750 (Grease) |
Material | Copper or Brass |
Dynamic Load Capacity (N) | 19,000 |
Static Load Capacity (N) | 48,700 |
Description
Thrust Roller Bearing, Metric
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MACNAUGHT Thermoplastic Heavy Duty Hose Reel Air Water Service 3/8 inch x 65 ft 300 PSI Black Case (RY365K-02)
- POWERFLITE 5L450 45" Outside Length, 21/32" Top Width, 1 Ribs (5L450-2)
- MITSUBOSHI 4/B111 114Inch Outside Length, 4 Ribs (4RB111)
- CARLISLE BELTS BY TIMKEN Gold-Ribbon Cog-Belt Heavy Duty V-Belt, BX Section, 5/8 in W Top, 103.3 in L Outside, 7/16 in THK (BX100)
- IKO Thrust Bearing, Thrust Needle Roller Bearing, #NTB2542 (NTB2542)
- IKO Thrust Bearing, Thrust Needle Roller Bearing, #NTB1024 (NTB1024)
- TORRINGTON Nrb Thrust Bearing Assy, Heavy Duty (NTC1427)
- INA Needle Thrust Roller Bearing, Bore 30mm (AXK3047-A/0-10)
- INA Needle Thrust Bearing, Bore 1.500 In (TC2435/0-5-HLA)
- INA Needle Thrust Bearing, Bore.875 In (TC1423/0-5-HLA)
- NTN NTN AXK1101, Thrust Needle Roller And Cage Assembly Type Axk 12 Mm Id X 26 Mm Od X 2 Mm W (AXK1101)
- Iko Needle Thrust Bearings