Shop All Needle Thrust Bearings
Iko
Thrust Bearing, Thrust Roller Bearing, #AZK19025520
Mfr # AZK19025520
Zoro # G708358844
product price: $2,744.99
/ea
Free Shipping & Returns
$2,744.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Thrust Roller
- Bore Dia. (mm) 190
- Max. RPM 1300 (Oil); 325 (Grease)
- Dynamic Load Capacity (N) 470,000
- Height (mm) 20
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Iko
- MFR # AZK19025520
- Zoro # G708358844
- UPC # 4549557000836
- Country of Origin Japan
- Category Needle Thrust Bearings
Dimensions
Bore Dia. (mm) | 190 |
Height (mm) | 20 |
Dimension d2 (mm) | 255 |
Details
Type | Thrust Roller |
Max. RPM | 1300 (Oil); 325 (Grease) |
Dynamic Load Capacity (N) | 470,000 |
Static Load Capacity (N) | 2,080,000 |
Material | Copper or Brass |
Description
Thrust Roller Bearing, Metric
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEALMASTER Mounted Insert Only Ball Bearing, ERX-31 HI (ERX-31 HI)
- LOC-LINE Acid Resist, Male, NPT Connector, 1/2, PK50 (57865)
- CHIEF Control Valve, 21 GPM, 4 Spool (220902)
- KEYSHAFT Keyed Shaft, Dia. 1-1/4 In, 72 In L, CS (1 1/4 GKS-1045-72)
- IKO Thrust Bearing, Thrust Needle Roller Bearing, #NTB1024 (NTB1024)
- IKO Thrust Bearing, Thrust Needle Roller Bearing, #NTB2542 (NTB2542)
- INA Needle Thrust Roller Bearing, Bore 15mm (AXK1528)
- TRITAN Needle Thrust BRG, Bore 1.250in., 8300 rpm (NTA2031)
- SKF Thrust Ball 51Xxx, 52Xxx, 53Xxx; Deep Groove Ball Bearings (51260F)
- INA Needle Thrust Bearing, Bore 2 In (TC3244/0-5-HLA)
- TRITAN Needle Thrust BRG, Bore 2.000in., 5900 rpm (NTA3244)
- Iko Thrust Bearings