Shop All Needle Thrust Bearings
Iko
Thrust Bearing, Thrust Roller Bearing, #AZK17028015
Mfr # AZK17028015
Zoro # G808359048
product price: $4,214.99
/ea
Free Shipping & Returns
$4,214.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Thrust Roller
- Bore Dia. (mm) 170
- Max. RPM 1300 (Oil); 325 (Grease)
- Material Copper or Brass
- Static Load Capacity (N) 3,070,000
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Iko
- MFR # AZK17028015
- Zoro # G808359048
- UPC # 4549557000805
- Country of Origin Japan
- Category Needle Thrust Bearings
Dimensions
Bore Dia. (mm) | 170 |
Dimension d2 (mm) | 280 |
Height (mm) | 15 |
Details
Type | Thrust Roller |
Max. RPM | 1300 (Oil); 325 (Grease) |
Material | Copper or Brass |
Static Load Capacity (N) | 3,070,000 |
Dynamic Load Capacity (N) | 543,000 |
Description
Thrust Roller Bearing, Metric
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Washdown Mtr, Cap Strt, TEFC, 1 HP, 1745 rpm (11G254)
- DAYTON Coupling, Rigid Steel (6L015)
- COXREELS Hose Reel Mounting Bracket, Ceiling (15723)
- DAYTON Motor Start Capacitor, 400-480 MFD, Round (2MER1)
- IKO Thrust Bearing, Thrust Needle Roller Bearing, #NTB2542 (NTB2542)
- IKO Thrust Bearing, Thrust Needle Roller Bearing, #NTB1024 (NTB1024)
- INA Needle Thrust Bearing, Bore 2.500 In (TC4052/0-5-HLA)
- TRITAN Needle Thrust BRG, Bore 1.750in., 6600 rpm (NTA2840)
- TRITAN Needle Thrust BRG, Bore 2.125in., 5600 rpm (NTA3446)
- KOYO Needle Roll Thrust Brg, 4052, 2 1/2in Bore (NTA-4052)
- INA Needle Thrust Bearing, Bore.375 In (TC613/0-5-HLA)
- Iko Needle Thrust Bearings