Shop All Needle Thrust Bearings
Iko
Thrust Bearing, Thrust Roller Bearing, #AZK16020012
Mfr # AZK16020012
Zoro # G708359049
product price: $1,079.09
/ea
Free Shipping & Returns
$1,079.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Thrust Roller
- Bore Dia. (mm) 160
- Max. RPM 1700 (Oil); 425 (Grease)
- Height (mm) 12
- Dynamic Load Capacity (N) 189,000
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Iko
- MFR # AZK16020012
- Zoro # G708359049
- UPC # 4549557000775
- Country of Origin Japan
- Category Needle Thrust Bearings
Dimensions
Bore Dia. (mm) | 160 |
Height (mm) | 12 |
Dimension d2 (mm) | 200 |
Details
Type | Thrust Roller |
Max. RPM | 1700 (Oil); 425 (Grease) |
Dynamic Load Capacity (N) | 189,000 |
Material | Copper or Brass |
Static Load Capacity (N) | 855,000 |
Description
Thrust Roller Bearing, Metric
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHINN FU CO OF AMERICA $Porto-Power 4-Ton Hyd Body Kit (AWB65114)
- CONTINENTAL 3/4" x 100' Yellow EPDM Rubber Air Hose, 300 PSI, 3/4" MNPT x MNPT (HZY07530-100-11)
- DAYTON DC Speed Control, 90/180VDC, NEMA 4/12 (1F794)
- ZORO SELECT QD Bushing, Series F, Bore 1-3/4 In (F134)
- IKO Thrust Bearing, Thrust Needle Roller Bearing, #NTB1024 (NTB1024)
- IKO Thrust Bearing, Thrust Needle Roller Bearing, #NTB2542 (NTB2542)
- NTN NTN AXK1116, Thrust Needle Roller And Cage Assembly Type Axk 80 Mm Id X 105 Mm Od X 4 Mm W (AXK1116)
- TRITAN Needle Thrust BRG, Bore 1.500in., 7300 rpm (NTA2435)
- KOYO Needle Roll Thrust Brg, 1423, 7/8in Bore (NTA-1423)
- TORRINGTON Nrb Thrust Bearing Assy, Heavy Duty (NTC1427)
- TRITAN Needle Thrust BRG, Bore 1.250in., 8300 rpm (NTA2031)
- Iko Needle Thrust Bearings