Shop All Needle Thrust Bearings
Iko
Thrust Bearing, Thrust Roller Bearing, #AZK152835
Mfr # AZK152835
Zoro # G508358990
$43.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Thrust Roller
- Bore Dia. (mm) 15
- Max. RPM 14,000 (Oil); 3500 (Grease)
- Material Copper or Brass
- Static Load Capacity (N) 23,900
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Iko
- MFR # AZK152835
- Zoro # G508358990
- UPC # 4549557000256
- Country of Origin Japan
- Category Needle Thrust Bearings
Dimensions
Bore Dia. (mm) | 15 |
Dimension d2 (mm) | 28 |
Height (mm) | 3.5 |
Details
Type | Thrust Roller |
Max. RPM | 14,000 (Oil); 3500 (Grease) |
Material | Copper or Brass |
Static Load Capacity (N) | 23,900 |
Dynamic Load Capacity (N) | 10,200 |
Description
Thrust Roller Bearing, Metric
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES MegaCrimp Couplings (8G-10FFORX)
- DIXON Barbed Hose Mender, 316 SS, 3/8" ID, Male (RDMB)
- OETIKER Hose Clamp, SS, Nom.Size. 7/16 In., PK100 (16700007-100)
- BANDO 635 mm Outside Length, 10 mm Top Width, 1 Ribs (3V250)
- IKO Thrust Bearing, Thrust Needle Roller Bearing, #NTB1024 (NTB1024)
- IKO Thrust Bearing, Thrust Needle Roller Bearing, #NTB2542 (NTB2542)
- TORRINGTON Nrb Thrust Bearing Assy, Heavy Duty (NTC1427)
- TRITAN Needle Thrust BRG, Bore 3.000in., 4200 rpm (NTA4860)
- KOYO Needle Roll Thrust Brg, 2031, 1 1/4in Bore (NTA-2031)
- TRITAN Needle Thrust BRG, Bore 2.250in., 5400 rpm (NTA3648)
- INA Needle Thrust Roller Bearing, Bore 25mm (AXK2542-A/0-10)
- Iko Thrust Bearings