Shop All Needle Thrust Bearings
Iko
Thrust Bearing, Thrust Roller Bearing, #AZK15025015
Mfr # AZK15025015
Zoro # G908358934
product price: $3,746.99
/ea
Free Shipping & Returns
$3,746.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Thrust Roller
- Bore Dia. (mm) 150
- Max. RPM 1500 (Oil); 375 (Grease)
- Dynamic Load Capacity (N) 459,000
- Dimension d2 (mm) 250
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Iko
- MFR # AZK15025015
- Zoro # G908358934
- UPC # 4549557000768
- Country of Origin Japan
- Category Needle Thrust Bearings
Dimensions
Bore Dia. (mm) | 150 |
Dimension d2 (mm) | 250 |
Height (mm) | 15 |
Details
Type | Thrust Roller |
Max. RPM | 1500 (Oil); 375 (Grease) |
Dynamic Load Capacity (N) | 459,000 |
Material | Copper or Brass |
Static Load Capacity (N) | 2,380,000 |
Description
Thrust Roller Bearing, Metric
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDOR-RELIANCE 2Hp, 1755Rpm, 3Ph, 60Hz, 56C, 3528M, Tefc, F1, B (VEBM3558)
- TRITAN Insert Ball Brng, HC, 1-1/2 dia, 6631.86 lb (HC208-24)
- B B MANUFACTURING 50-8MX36-2012, Timing Pulley, Cast Iron, Black Oxide, (50-8MX36-2012)
- NACHI 23200 Spherical Roller Bearing, 23220EX1W33KC3 (23220EX1W33KC3)
- IKO Thrust Bearing, Thrust Needle Roller Bearing, #NTB2542 (NTB2542)
- IKO Thrust Bearing, Thrust Needle Roller Bearing, #NTB1024 (NTB1024)
- INA Needle Thrust Bearing, Bore 2 In (TC3244/0-5-HLA)
- INA Needle Thrust Bearing, Bore.875 In (TC1423/0-5-HLA)
- TORRINGTON Nrb Thrust Bearing Assy, Heavy Duty (AXK5070)
- TRITAN Needle Thrust BRG, Bore 2.000in., 5900 rpm (NTA3244)
- KOYO Needle Roll Thrust Brg, 1220, 3/4in Bore (NTA-1220)
- Iko Needle Thrust Bearings