Shop All Needle Thrust Bearings
Iko
Thrust Bearing, Thrust Roller Bearing, #AZK15019012
Mfr # AZK15019012
Zoro # G308358947
product price: $940.99
/ea
Free Shipping & Returns
$940.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Thrust Roller
- Bore Dia. (mm) 150
- Max. RPM 1800 (Oil); 450 (Grease)
- Dynamic Load Capacity (N) 181,000
- Material Copper or Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Iko
- MFR # AZK15019012
- Zoro # G308358947
- UPC # 4549557000744
- Country of Origin Japan
- Category Needle Thrust Bearings
Dimensions
Bore Dia. (mm) | 150 |
Dimension d2 (mm) | 190 |
Height (mm) | 12 |
Details
Type | Thrust Roller |
Max. RPM | 1800 (Oil); 450 (Grease) |
Dynamic Load Capacity (N) | 181,000 |
Material | Copper or Brass |
Static Load Capacity (N) | 798,000 |
Description
Thrust Roller Bearing, Metric
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EXAIR Shim Set, Aluminum, For 4LCD2 (110312)
- REELCRAFT Spring Return Hose Reel, 1/4 in Hose Dia., 35 ft Length, 500 psi (4400 OLP)
- ZORO SELECT QD Bushing, Series SK, Bore 28mm (SK28MM)
- GATES Bushing, Series 1008, Bore Dia 0.625 In (1008 .5/8)
- IKO Thrust Bearing, Thrust Needle Roller Bearing, #NTB2542 (NTB2542)
- IKO Thrust Bearing, Thrust Needle Roller Bearing, #NTB1024 (NTB1024)
- INA Needle Thrust Bearing, Bore 2.500 In (TC4052/0-5-HLA)
- KOYO Needle Roll Thrust Brg, 2031, 1 1/4in Bore (NTA-2031)
- ROLLWAY BEARING Thrust Cylindrical Roller Bearing – Caged Roller, T-621 (T621)
- NTN NTN AXK1101, Thrust Needle Roller And Cage Assembly Type Axk 12 Mm Id X 26 Mm Od X 2 Mm W (AXK1101)
- INA Needle Thrust Roller Bearing, Bore 10mm (AXK1024/0-5-HLA)
- Iko Thrust Bearings