Shop All Needle Thrust Bearings
Iko
Thrust Bearing, Thrust Roller Bearing, #AZK14024015
Mfr # AZK14024015
Zoro # G808358942
product price: $2,907.99
/ea
Free Shipping & Returns
$2,907.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Thrust Roller
- Bore Dia. (mm) 140
- Max. RPM 1600 (Oil); 400 (Grease)
- Dimension d2 (mm) 240
- Dynamic Load Capacity (N) 435,000
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Iko
- MFR # AZK14024015
- Zoro # G808358942
- UPC # 4549557000737
- Country of Origin Japan
- Category Needle Thrust Bearings
Dimensions
Bore Dia. (mm) | 140 |
Dimension d2 (mm) | 240 |
Height (mm) | 15 |
Details
Type | Thrust Roller |
Max. RPM | 1600 (Oil); 400 (Grease) |
Dynamic Load Capacity (N) | 435,000 |
Static Load Capacity (N) | 2,180,000 |
Material | Copper or Brass |
Description
Thrust Roller Bearing, Metric
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSTON GEAR Speed Reducer, C-Face, 42CZ, 5:1 (F710-5-B4-G)
- TITAN PRO Motor Dual Run Cap, 35/3 MFD, 370-440V (TRCFD353)
- MITSUBOSHI Ribstar Belt V-Ribbed - J Series 22'' Long x 8 Ribs Wide - 220J8 (220J8)
- TOMPKINS Hydraulic Fitting-Stainless06MP-06MP HEX NIPPLE-SS (SS-5404-06-06-FG)
- IKO Thrust Bearing, Thrust Needle Roller Bearing, #NTB1024 (NTB1024)
- IKO Thrust Bearing, Thrust Needle Roller Bearing, #NTB2542 (NTB2542)
- TRITAN Needle Thrust BRG, Bore 0.562in, 17400 rpm (NTA916)
- ROLLWAY BEARING Thrust Cylindrical Roller Bearing – Caged Roller- Self-Aligning, AT-730 (AT730)
- SKF Needle Brgs, #AXK4565 (AXK4565)
- KOYO Needle Roll Thrust Brg, 2031, 1 1/4in Bore (NTA-2031)
- TRITAN Needle Thrust BRG, Bore 1.125in., 9300 rpm (NTA1828)
- Iko Needle Thrust Bearings