Shop All Needle Thrust Bearings
Iko
Thrust Bearing, Thrust Roller Bearing, #AZK14019518
Mfr # AZK14019518
Zoro # G708358837
product price: $1,163.99
/ea
Free Shipping & Returns
$1,163.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Thrust Roller
- Bore Dia. (mm) 140
- Max. RPM 1800 (Oil); 450 (Grease)
- Static Load Capacity (N) 1,420,000
- Height (mm) 18
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Iko
- MFR # AZK14019518
- Zoro # G708358837
- UPC # 4549557000720
- Country of Origin Japan
- Category Needle Thrust Bearings
Dimensions
Bore Dia. (mm) | 140 |
Height (mm) | 18 |
Dimension d2 (mm) | 195 |
Details
Type | Thrust Roller |
Max. RPM | 1800 (Oil); 450 (Grease) |
Static Load Capacity (N) | 1,420,000 |
Material | Copper or Brass |
Dynamic Load Capacity (N) | 353,000 |
Description
Thrust Roller Bearing, Metric
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HANSEN Hydraulic Quick Connect Hose Coupling, 316 Stainless Steel Body, Push-to-Connect Lock, HK Series (ML6KP31)
- INTERSTATE PNEUMATICS 1/8 Inch Male NPT Wing Flange Type Drain Cock Valve (VP21)
- MI-T-M Electrical Connecter (32-0085)
- TRITAN Insert Ball Brng, SA, 1-7/16 dia, 5777.59lb (SA207-23G)
- IKO Thrust Bearing, Thrust Needle Roller Bearing, #NTB1024 (NTB1024)
- IKO Thrust Bearing, Thrust Needle Roller Bearing, #NTB2542 (NTB2542)
- INA Needle Thrust Bearing, Bore 2 In (TC3244/0-5-HLA)
- INA Needle Thrust Roller Bearing, Bore 30mm (AXK3047-A/0-10)
- TRITAN Needle Thrust BRG, Bore 3.750in., 3400 rpm (NTA6074)
- NTN NTN AXK1101, Thrust Needle Roller And Cage Assembly Type Axk 12 Mm Id X 26 Mm Od X 2 Mm W (AXK1101)
- INA Needle Thrust Roller Bearing, Bore 8mm (AXK0821-TV/0-10)
- Iko Thrust Bearings