Shop All Needle Thrust Bearings
Iko
Thrust Bearing, Thrust Roller Bearing, #AZK13023015
Mfr # AZK13023015
Zoro # G908358972
product price: $2,563.99
/ea
Free Shipping & Returns
$2,563.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Thrust Roller
- Bore Dia. (mm) 130
- Max. RPM 1700 (Oil); 425 (Grease)
- Static Load Capacity (N) 2,180,000
- Height (mm) 15
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Iko
- MFR # AZK13023015
- Zoro # G908358972
- UPC # 4549557000706
- Country of Origin Japan
- Category Needle Thrust Bearings
Dimensions
Bore Dia. (mm) | 130 |
Height (mm) | 15 |
Dimension d2 (mm) | 230 |
Details
Type | Thrust Roller |
Max. RPM | 1700 (Oil); 425 (Grease) |
Static Load Capacity (N) | 2,180,000 |
Material | Copper or Brass |
Dynamic Load Capacity (N) | 440,000 |
Description
Thrust Roller Bearing, Metric
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LPS Lps No.2 Lubricant 11Oz (00216)
- MBL V BELT 3/8"" X 31"" (3L310A)
- BREEZE CT175L, BREEZE CLAMP (CT175L)
- THOMSON Ball Bushing Bearing, Open, Bore.500 In (SSU8OPNWW)
- IKO Thrust Bearing, Thrust Needle Roller Bearing, #NTB2542 (NTB2542)
- IKO Thrust Bearing, Thrust Needle Roller Bearing, #NTB1024 (NTB1024)
- TRITAN Needle Thrust BRG, Bore 3.750in., 3400 rpm (NTA6074)
- NTN NTN AXK1116, Thrust Needle Roller And Cage Assembly Type Axk 80 Mm Id X 105 Mm Od X 4 Mm W (AXK1116)
- INA Needle Thrust Bearing, Bore 1.500 In (TC2435/0-5-HLA)
- INA Needle Thrust Bearing, Bore 1 In (TC1625/0-5-HLA)
- ROLLWAY BEARING Thrust Cylindrical Roller Bearing – Caged Roller- Self-Aligning, AT-730 (AT730)
- Iko Needle Thrust Bearings